ProductPage

INA Linear ball bushing unit Closed With sealing Series: KGBA..PP-AS

Product documents

Document Document type
Product overview

Shaft diameter (mm): 25
Length (mm): 58
Model: Closed
Width (mm): 74
Relubrication facility: Yes
With sealing: Yes
Clear filter      (1 of the 1 items displayed)
Linear ball bushing unit Closed With sealing KGBA25-PP-AS INA Linear ball bushing unit Closed With sealing KGBA25-PP-AS ERIKS Item #: KGBA2558PPAS-INA

Catalogue item no 1: 493745

Catalogue item no 2: W93A-31461

In Stock
Price (Per piece):
£140.62
Shaft diameter (mm): 25
Length (mm): 58
Model: Closed
Width (mm): 74
Relubrication facility: Yes
With sealing: Yes
Clear filter      (1 of the 1 items displayed)