ProductPage

GATES MegaCrimp hose coupling straight female swivel Kaercher FPWX

Product documents

Document Document type
Product overview

One or Two-piece: One-piece
Material: Steel
Surface protection: Zinc Plated
Connection type: Female swivel thread
Swivel nut style: Slip-on nut
Hose ID (DN)
Hose ID (in)
Connection termination: Kärcher M22
Connection termination size: M22x1.5
Elbow angle (°): 0
Clear filter      (2 of the 2 items displayed)
MegaCrimp hose coupling 4G15FPWXL GATES MegaCrimp hose coupling 4G15FPWXL ERIKS Item #: 4G15FPWX

Catalogue item no 1: 1414809

Catalogue item no 2: W17C-11158

In Stock
Price Price on Demand
MegaCrimp hose coupling 6G15FPWXL GATES MegaCrimp hose coupling 6G15FPWXL ERIKS Item #: 6G15FPWX

Catalogue item no 1: 1414811

Catalogue item no 2: W17C-11160

In Stock
Price Price on Demand
One or Two-piece: One-piece
Material: Steel
Surface protection: Zinc Plated
Connection type: Female swivel thread
Swivel nut style: Slip-on nut
Hose ID (DN)
Hose ID (in)
Connection termination: Kärcher M22
Connection termination size: M22x1.5
Elbow angle (°): 0
Clear filter      (2 of the 2 items displayed)