ProductPage

GATES GlobalSpiral hose coupling straight female UNF swivel ORFS FFORX

Product documents

Document Document type
Product overview

One or Two-piece: Two-piece
Material: Steel
Surface protection: Zinc Plated
Connection type: Female swivel thread
Swivel nut style: Slip-on nut
Hose ID (DN)
Hose ID (in)
Connection termination: ORFS
Connection termination size
Elbow angle (°): 0
Clear filter      (2 of the 2 items displayed)
GlobalSpiral hose coupling 12GS12FFORX GATES GlobalSpiral hose coupling 12GS12FFORX ERIKS Item #: 12GS12FFORX

Catalogue item no 1: 1335625

Catalogue item no 2: W17C-11444

In Stock
Price (Per piece):
£25.38
GlobalSpiral hose coupling 16GS16FFORX GATES GlobalSpiral hose coupling 16GS16FFORX ERIKS Item #: 16GS16FFORX

Catalogue item no 1: 1335626

Catalogue item no 2: W17C-11446

In Stock
Price (Per piece):
£32.41
One or Two-piece: Two-piece
Material: Steel
Surface protection: Zinc Plated
Connection type: Female swivel thread
Swivel nut style: Slip-on nut
Hose ID (DN)
Hose ID (in)
Connection termination: ORFS
Connection termination size
Elbow angle (°): 0
Clear filter      (2 of the 2 items displayed)