ProductPage

GATES GlobalSpiral hose coupling straight female JIC swivel UN-UNF FJX

Product documents

Document Document type
Product overview

One or Two-piece: Two-piece
Material: Steel
Surface protection: Zinc Plated
Connection type: Female swivel thread
Swivel nut style: Slip-on nut
Hose ID (DN)
Hose ID (in)
Connection termination: JIC 37° cone
Connection termination size
Elbow angle (°): 0
Clear filter      (2 of the 2 items displayed)
GlobalSpiral hose coupling 12GS12FJX GATES GlobalSpiral hose coupling 12GS12FJX ERIKS Item #: 12GS12FJX

Catalogue item no 1: 1335650

Catalogue item no 2: W17C-11390

In Stock
Price (Per piece):
£14.24
GlobalSpiral hose coupling 16GS16FJX GATES GlobalSpiral hose coupling 16GS16FJX ERIKS Item #: 16GS16FJX

Catalogue item no 1: 1260990

Catalogue item no 2: W17C-11395

In Stock
Price (Per piece):
£26.41
One or Two-piece: Two-piece
Material: Steel
Surface protection: Zinc Plated
Connection type: Female swivel thread
Swivel nut style: Slip-on nut
Hose ID (DN)
Hose ID (in)
Connection termination: JIC 37° cone
Connection termination size
Elbow angle (°): 0
Clear filter      (2 of the 2 items displayed)