ProductPage

GATES GlobalSpiral hose coupling straight female BSP O-ring swivel 60° cone FBSPORX

Product documents

Document Document type
Product overview

One or Two-piece: Two-piece
Material: Steel
Surface protection: Zinc Plated
Connection type: Female swivel thread
Swivel nut style: Slip-on nut
Hose ID (DN)
Hose ID (in)
Connection termination: BSP 60° cone with o-ring
Connection termination size
Elbow angle (°): 0
Clear filter      (4 of the 4 items displayed)
GlobalSpiral hose coupling 8GS8FBSPORX GATES GlobalSpiral hose coupling 8GS8FBSPORX ERIKS Item #: 8GS8FBSPORX

Catalogue item no 1: 1335732

Catalogue item no 2: W17C-11746

In Stock
Price (Per piece):
£6.78
GlobalSpiral hose coupling 12GS12FBSPORX GATES GlobalSpiral hose coupling 12GS12FBSPORX ERIKS Item #: 12GS12FBSPORX

Catalogue item no 1: 1005063

Catalogue item no 2: W17C-11764

In Stock
Price (Per piece):
£13.77
GlobalSpiral hose coupling 16GS16FBSPORX GATES GlobalSpiral hose coupling 16GS16FBSPORX ERIKS Item #: 16GS16FBSPORX

Catalogue item no 1: 1345270

Catalogue item no 2: W17C-11740

In Stock
Price (Per piece):
£20.13
GlobalSpiral hose coupling 20GS20FBSPORX GATES GlobalSpiral hose coupling 20GS20FBSPORX ERIKS Item #: 20GS20FBSPORX

Catalogue item no 1: 1005068

Catalogue item no 2: W17C-11696

In Stock
Price (Per piece):
£50.85
One or Two-piece: Two-piece
Material: Steel
Surface protection: Zinc Plated
Connection type: Female swivel thread
Swivel nut style: Slip-on nut
Hose ID (DN)
Hose ID (in)
Connection termination: BSP 60° cone with o-ring
Connection termination size
Elbow angle (°): 0
Clear filter      (4 of the 4 items displayed)