ItemPage
PR

THORMAS Glove cut resistant HPPE grey/grey size 10

ERIKS item #:     THMS2420020

Catalogue item no 1: 7755953

Catalogue item no 2: W04Y-50009

Manufacturer partnumber: 2420020

The HPPE 13g cut resistant grey liner is super-lightweight and flexible for optimum comfort and dexterity. Grey polyurethane palm coating gives excellent handling performance in dry or slightly oily environments as it channels liquids away from the glove surface. Cut level 3 protection for applications with medium cut risk.

Mechanical risks : EN388:2003 4341

Product features    

Attribute     Value    
Glove size 10
Type Cut protection
Construction Seamless knitted and dipped
Liner Material HPPE
Liner Colour Grey
Gauge 13G
Coating PU
Coating Colour Grey
Cuff Style Knitted wrist
Length (mm) 260
Thickness (mm) 1.4

Product documents

Document type Document type
Product Data sheet default Technical sheet  (PDF)