ProductPage

FENNER W-series geared motor size 749

Product documents

Document Document type
Product Brochure 01 ENG  (PDF)
Product Data sheet default Download  (PDF)
Product Manual ENG  (PDF)
Product overview

A modern modular designed aluminium wormbox available in a vast range of sizes and ratios for dependable cost effective solutions. The unit uses a patented modular lightweight aluminium gear case, which combines rigidity with strength to ensure a long reliable working life.

Application

Ratios from 7,5:1 to 100:1

up to 1.000Nm up to 15kW

11 sizes in range

Bore size range from 11mm to 45mm

Construction
Size: 749
Motor power (kW)
Speed
Output Torque (Nm)
Rated torque (Nm)
Service Factor (maximum)
Gear Ratio
Number of poles
Mounting postion: B3
Diameter output shaft (mm): 45
Clear filter      (55 of the 55 items displayed)
Page Size   
Next
W series Geared Motor Size 749 0.75kW 10rpm 100:1 ratio FENNER W series Geared Motor Size 749 0.75kW 10rpm 100:1 ratio ERIKS Item #: 749A1223

Catalogue item no 1: 2835542

Catalogue item no 2: W11B-16150

Estimated delivery date 22-07-2024 
Price (Per piece):
£1,494.71
W series Geared Motor Size 749 0.75kW 12rpm 80:1 ratio FENNER W series Geared Motor Size 749 0.75kW 12rpm 80:1 ratio ERIKS Item #: 749A1123

Catalogue item no 1: 2835541

Catalogue item no 2: W11B-16142

Estimated delivery date 22-07-2024 
Price (Per piece):
£1,494.71
W series Geared Motor Size 749 1.1kW 10rpm 100:1 ratio FENNER W series Geared Motor Size 749 1.1kW 10rpm 100:1 ratio ERIKS Item #: 749A1227

Catalogue item no 1: 2835682

Catalogue item no 2: W11B-16152

Estimated delivery date 22-07-2024 
Price (Per piece):
£1,547.38
W series Geared Motor Size 749 1.1kW 12rpm 80:1 ratio FENNER W series Geared Motor Size 749 1.1kW 12rpm 80:1 ratio ERIKS Item #: 749A1127

Catalogue item no 1: 2835681

Catalogue item no 2: W11B-16144

Estimated delivery date 22-07-2024 
Price (Per piece):
£1,547.38
W series Geared Motor Size 749 1.1kW 15rpm 100:1 ratio FENNER W series Geared Motor Size 749 1.1kW 15rpm 100:1 ratio ERIKS Item #: 749A1224

Catalogue item no 1: 2496761

Catalogue item no 2: W11B-16151

Estimated delivery date 22-07-2024 
Price (Per piece):
£1,494.71
W series Geared Motor Size 749 1.1kW 18rpm 80:1 ratio FENNER W series Geared Motor Size 749 1.1kW 18rpm 80:1 ratio ERIKS Item #: 749A1124

Catalogue item no 1: 2835581

Catalogue item no 2: W11B-16143

Estimated delivery date 22-07-2024 
Price (Per piece):
£1,494.71
W series Geared Motor Size 749 1.5kW 12rpm 80:1 ratio FENNER W series Geared Motor Size 749 1.5kW 12rpm 80:1 ratio ERIKS Item #: 749A1137

Catalogue item no 1: 2835851

Catalogue item no 2: W11B-16148

Estimated delivery date 22-07-2024 
Price (Per piece):
£1,636.13
W series Geared Motor Size 749 1.5kW 15rpm 100:1 ratio FENNER W series Geared Motor Size 749 1.5kW 15rpm 100:1 ratio ERIKS Item #: 749A1228

Catalogue item no 1: 2496796

Catalogue item no 2: W11B-16153

Estimated delivery date 22-07-2024 
Price (Per piece):
£1,547.38
W series Geared Motor Size 749 1.5kW 16rpm 60:1 ratio FENNER W series Geared Motor Size 749 1.5kW 16rpm 60:1 ratio ERIKS Item #: 749A1037

Catalogue item no 1: 2835850

Catalogue item no 2: W11B-16138

Estimated delivery date 22-07-2024 
Price (Per piece):
£1,636.13
W series Geared Motor Size 749 1.5kW 18rpm 80:1 ratio FENNER W series Geared Motor Size 749 1.5kW 18rpm 80:1 ratio ERIKS Item #: 749A1128

Catalogue item no 1: 2496795

Catalogue item no 2: W11B-16145

Estimated delivery date 22-07-2024 
Price (Per piece):
£1,547.38
Size: 749
Motor power (kW)
Speed
Output Torque (Nm)
Rated torque (Nm)
Service Factor (maximum)
Gear Ratio
Number of poles
Mounting postion: B3
Diameter output shaft (mm): 45
Clear filter      (55 of the 55 items displayed)
Page Size   
Next