ProductPage

FENNER W-series geared motor size 747

Product documents

Document Document type
Product Brochure 01 ENG  (PDF)
Product Data sheet default Download  (PDF)
Product Manual ENG  (PDF)
Product overview

A modern modular designed aluminium wormbox available in a vast range of sizes and ratios for dependable cost effective solutions. The unit uses a patented modular lightweight aluminium gear case, which combines rigidity with strength to ensure a long reliable working life.

Application

Ratios from 7,5:1 to 100:1

up to 1.000Nm up to 15kW

11 sizes in range

Bore size range from 11mm to 45mm

Construction
Size: 747
Motor power (kW)
Speed
Output Torque (Nm)
Rated torque (Nm)
Service Factor (maximum)
Gear Ratio
Number of poles
Mounting postion: B3
Diameter output shaft (mm): 42
Clear filter      (23 of the 23 items displayed)
Page Size   
Next
W series Geared Motor Size 747 0.75kW 8rpm 145.2:1 ratio FENNER W series Geared Motor Size 747 0.75kW 8rpm 145.2:1 ratio ERIKS Item #: 747A2323

Catalogue item no 1: 2835531

Catalogue item no 2: W11B-15934

Estimated delivery date 22-07-2024 
Price (Per piece):
£1,207.69
W series Geared Motor Size 747 0.75kW 10rpm 100:1 ratio FENNER W series Geared Motor Size 747 0.75kW 10rpm 100:1 ratio ERIKS Item #: 747A1223

Catalogue item no 1: 2835527

Catalogue item no 2: W11B-15912

Estimated delivery date 22-07-2024 
Price (Per piece):
£1,010.79
W series Geared Motor Size 747 0.75kW 16rpm 60:1 ratio FENNER W series Geared Motor Size 747 0.75kW 16rpm 60:1 ratio ERIKS Item #: 747A1023

Catalogue item no 1: 2835525

Catalogue item no 2: W11B-15893

Estimated delivery date 22-07-2024 
Price (Per piece):
£1,010.79
W series Geared Motor Size 747 1.1kW 8rpm 145.2:1 ratio FENNER W series Geared Motor Size 747 1.1kW 8rpm 145.2:1 ratio ERIKS Item #: 747A2327

Catalogue item no 1: 2835672

Catalogue item no 2: W11B-15936

Estimated delivery date 22-07-2024 
Price (Per piece):
£1,261.77
W series Geared Motor Size 747 1.1kW 12rpm 145.2:1 ratio FENNER W series Geared Motor Size 747 1.1kW 12rpm 145.2:1 ratio ERIKS Item #: 747A2324

Catalogue item no 1: 2835571

Catalogue item no 2: W11B-15935

Estimated delivery date 22-07-2024 
Price (Per piece):
£1,207.69
W series Geared Motor Size 747 1.1kW 15rpm 100:1 ratio FENNER W series Geared Motor Size 747 1.1kW 15rpm 100:1 ratio ERIKS Item #: 747A1224

Catalogue item no 1: 2518364

Catalogue item no 2: W11B-15913

Estimated delivery date 22-07-2024 
Price (Per piece):
£1,010.79
W series Geared Motor Size 747 1.1kW 16rpm 60:1 ratio FENNER W series Geared Motor Size 747 1.1kW 16rpm 60:1 ratio ERIKS Item #: 747A1027

Catalogue item no 1: 2835667

Catalogue item no 2: W11B-15896

Estimated delivery date 22-07-2024 
Price (Per piece):
£1,064.86
W series Geared Motor Size 747 1.1kW 24rpm 60:1 ratio FENNER W series Geared Motor Size 747 1.1kW 24rpm 60:1 ratio ERIKS Item #: 747A1024

Catalogue item no 1: 2496756

Catalogue item no 2: W11B-15894

Estimated delivery date 22-07-2024 
Price (Per piece):
£1,010.79
W series Geared Motor Size 747 1.1kW 24rpm 40:1 ratio FENNER W series Geared Motor Size 747 1.1kW 24rpm 40:1 ratio ERIKS Item #: 747A0827

Catalogue item no 1: 2835665

Catalogue item no 2: W11B-15880

Estimated delivery date 22-07-2024 
Price (Per piece):
£1,064.86
W series Geared Motor Size 747 1.5kW 12rpm 145.2:1 ratio FENNER W series Geared Motor Size 747 1.5kW 12rpm 145.2:1 ratio ERIKS Item #: 747A2328

Catalogue item no 1: 2835715

Catalogue item no 2: W11B-15937

Estimated delivery date 22-07-2024 
Price (Per piece):
£1,261.77
Size: 747
Motor power (kW)
Speed
Output Torque (Nm)
Rated torque (Nm)
Service Factor (maximum)
Gear Ratio
Number of poles
Mounting postion: B3
Diameter output shaft (mm): 42
Clear filter      (23 of the 23 items displayed)
Page Size   
Next