ProductPage

FENNER W-series geared motor size 746

Product documents

Document Document type
Product Brochure 01 ENG  (PDF)
Product Data sheet default Download  (PDF)
Product Manual ENG  (PDF)
Product overview

A modern modular designed aluminium wormbox available in a vast range of sizes and ratios for dependable cost effective solutions. The unit uses a patented modular lightweight aluminium gear case, which combines rigidity with strength to ensure a long reliable working life.

Application

Ratios from 7,5:1 to 100:1

up to 1.000Nm up to 15kW

11 sizes in range

Bore size range from 11mm to 45mm

Construction
Size: 746
Motor power (kW)
Speed
Output Torque (Nm)
Rated torque (Nm)
Service Factor (maximum)
Gear Ratio
Number of poles
Mounting postion: B3
Diameter output shaft (mm): 35
Clear filter      (82 of the 82 items displayed)
Page Size   
Next
W series Geared Motor Size 746 0.37kW 4rpm 240:1 ratio FENNER W series Geared Motor Size 746 0.37kW 4rpm 240:1 ratio ERIKS Item #: 746A2512

Catalogue item no 1: 2835083

Catalogue item no 2: W11B-15712

Estimated delivery date 22-07-2024 
Price (Per piece):
£881.85
W series Geared Motor Size 746 0.37kW 6rpm 180:1 ratio FENNER W series Geared Motor Size 746 0.37kW 6rpm 180:1 ratio ERIKS Item #: 746A2412

Catalogue item no 1: 2835082

Catalogue item no 2: W11B-15706

Estimated delivery date 22-07-2024 
Price (Per piece):
£881.85
W series Geared Motor Size 746 0.37kW 7rpm 150:1 ratio FENNER W series Geared Motor Size 746 0.37kW 7rpm 150:1 ratio ERIKS Item #: 746A2312

Catalogue item no 1: 2835081

Catalogue item no 2: W11B-15700

Estimated delivery date 22-07-2024 
Price (Per piece):
£881.85
W series Geared Motor Size 746 0.37kW 10rpm 100:1 ratio FENNER W series Geared Motor Size 746 0.37kW 10rpm 100:1 ratio ERIKS Item #: 746A1212

Catalogue item no 1: 2835080

Catalogue item no 2: W11B-15688

Estimated delivery date 22-07-2024 
Price (Per piece):
£687.75
W series Geared Motor Size 746 0.37kW 12rpm 80:1 ratio FENNER W series Geared Motor Size 746 0.37kW 12rpm 80:1 ratio ERIKS Item #: 746A1112

Catalogue item no 1: 2835079

Catalogue item no 2: W11B-15682

Estimated delivery date 22-07-2024 
Price (Per piece):
£687.75
W series Geared Motor Size 746 0.55kW 6rpm 180:1 ratio FENNER W series Geared Motor Size 746 0.55kW 6rpm 180:1 ratio ERIKS Item #: 746A2417

Catalogue item no 1: 2835334

Catalogue item no 2: W11B-15708

Estimated delivery date 22-07-2024 
Price (Per piece):
£897.10
W series Geared Motor Size 746 0.55kW 7rpm 150:1 ratio FENNER W series Geared Motor Size 746 0.55kW 7rpm 150:1 ratio ERIKS Item #: 746A2317

Catalogue item no 1: 2835333

Catalogue item no 2: W11B-15702

Estimated delivery date 22-07-2024 
Price (Per piece):
£897.10
W series Geared Motor Size 746 0.55kW 8rpm 180:1 ratio FENNER W series Geared Motor Size 746 0.55kW 8rpm 180:1 ratio ERIKS Item #: 746A2416

Catalogue item no 1: 2835265

Catalogue item no 2: W11B-15707

Estimated delivery date 22-07-2024 
Price (Per piece):
£881.85
W series Geared Motor Size 746 0.55kW 8rpm 120:1 ratio FENNER W series Geared Motor Size 746 0.55kW 8rpm 120:1 ratio ERIKS Item #: 746A2217

Catalogue item no 1: 2835332

Catalogue item no 2: W11B-15698

Estimated delivery date 22-07-2024 
Price (Per piece):
£897.10
W series Geared Motor Size 746 0.55kW 10rpm 100:1 ratio FENNER W series Geared Motor Size 746 0.55kW 10rpm 100:1 ratio ERIKS Item #: 746A1217

Catalogue item no 1: 2835330

Catalogue item no 2: W11B-15690

Estimated delivery date 22-07-2024 
Price (Per piece):
£701.60
Size: 746
Motor power (kW)
Speed
Output Torque (Nm)
Rated torque (Nm)
Service Factor (maximum)
Gear Ratio
Number of poles
Mounting postion: B3
Diameter output shaft (mm): 35
Clear filter      (82 of the 82 items displayed)
Page Size   
Next