ProductPage

FENNER W-series geared motor size 745

Product documents

Document Document type
Product Brochure 01 ENG  (PDF)
Product Data sheet default Download  (PDF)
Product Manual ENG  (PDF)
Product overview

A modern modular designed aluminium wormbox available in a vast range of sizes and ratios for dependable cost effective solutions. The unit uses a patented modular lightweight aluminium gear case, which combines rigidity with strength to ensure a long reliable working life.

Application

Ratios from 7,5:1 to 100:1

up to 1.000Nm up to 15kW

11 sizes in range

Bore size range from 11mm to 45mm

Construction
Size: 745
Motor power (kW)
Speed
Output Torque (Nm)
Rated torque (Nm)
Service Factor (maximum)
Gear Ratio
Number of poles
Mounting postion: B3
Diameter output shaft (mm): 28
Clear filter      (97 of the 97 items displayed)
Page Size   
Next
W series Geared Motor Size 745 0.18kW 3rpm 300:1 ratio FENNER W series Geared Motor Size 745 0.18kW 3rpm 300:1 ratio ERIKS Item #: 745A2605

Catalogue item no 1: 2834749

Catalogue item no 2: W11B-15488

Estimated delivery date 22-07-2024 
Price (Per piece):
£719.64
W series Geared Motor Size 745 0.18kW 4rpm 240:1 ratio FENNER W series Geared Motor Size 745 0.18kW 4rpm 240:1 ratio ERIKS Item #: 745A2505

Catalogue item no 1: 2834748

Catalogue item no 2: W11B-15486

Estimated delivery date 22-07-2024 
Price (Per piece):
£719.64
W series Geared Motor Size 745 0.18kW 5rpm 180:1 ratio FENNER W series Geared Motor Size 745 0.18kW 5rpm 180:1 ratio ERIKS Item #: 745A2405

Catalogue item no 1: 2834747

Catalogue item no 2: W11B-15483

Estimated delivery date 22-07-2024 
Price (Per piece):
£719.64
W series Geared Motor Size 745 0.25kW 5rpm 300:1 ratio FENNER W series Geared Motor Size 745 0.25kW 5rpm 300:1 ratio ERIKS Item #: 745A2606

Catalogue item no 1: 2834803

Catalogue item no 2: W11B-15489

Estimated delivery date 22-07-2024 
Price (Per piece):
£719.64
W series Geared Motor Size 745 0.25kW 5rpm 180:1 ratio FENNER W series Geared Motor Size 745 0.25kW 5rpm 180:1 ratio ERIKS Item #: 745A2407

Catalogue item no 1: 2834881

Catalogue item no 2: W11B-15485

Estimated delivery date 22-07-2024 
Price (Per piece):
£726.54
W series Geared Motor Size 745 0.25kW 6rpm 240:1 ratio FENNER W series Geared Motor Size 745 0.25kW 6rpm 240:1 ratio ERIKS Item #: 745A2506

Catalogue item no 1: 2834802

Catalogue item no 2: W11B-15487

Estimated delivery date 22-07-2024 
Price (Per piece):
£719.64
W series Geared Motor Size 745 0.25kW 6rpm 150:1 ratio FENNER W series Geared Motor Size 745 0.25kW 6rpm 150:1 ratio ERIKS Item #: 745A2307

Catalogue item no 1: 2834880

Catalogue item no 2: W11B-15481

Estimated delivery date 22-07-2024 
Price (Per piece):
£726.54
W series Geared Motor Size 745 0.25kW 8rpm 180:1 ratio FENNER W series Geared Motor Size 745 0.25kW 8rpm 180:1 ratio ERIKS Item #: 745A2406

Catalogue item no 1: 2834801

Catalogue item no 2: W11B-15484

Estimated delivery date 22-07-2024 
Price (Per piece):
£719.64
W series Geared Motor Size 745 0.25kW 9rpm 100:1 ratio FENNER W series Geared Motor Size 745 0.25kW 9rpm 100:1 ratio ERIKS Item #: 745A1207

Catalogue item no 1: 2834876

Catalogue item no 2: W11B-15458

Estimated delivery date 22-07-2024 
Price (Per piece):
£565.70
W series Geared Motor Size 745 0.25kW 10rpm 150:1 ratio FENNER W series Geared Motor Size 745 0.25kW 10rpm 150:1 ratio ERIKS Item #: 745A2306

Catalogue item no 1: 2834800

Catalogue item no 2: W11B-15480

Estimated delivery date 22-07-2024 
Price (Per piece):
£719.64
Size: 745
Motor power (kW)
Speed
Output Torque (Nm)
Rated torque (Nm)
Service Factor (maximum)
Gear Ratio
Number of poles
Mounting postion: B3
Diameter output shaft (mm): 28
Clear filter      (97 of the 97 items displayed)
Page Size   
Next