ProductPage

FENNER W-series geared motor size 744

Product documents

Document Document type
Product Brochure 01 ENG  (PDF)
Product Data sheet default Download  (PDF)
Product Manual ENG  (PDF)
Product overview

A modern modular designed aluminium wormbox available in a vast range of sizes and ratios for dependable cost effective solutions. The unit uses a patented modular lightweight aluminium gear case, which combines rigidity with strength to ensure a long reliable working life.

Application

Ratios from 7,5:1 to 100:1

up to 1.000Nm up to 15kW

11 sizes in range

Bore size range from 11mm to 45mm

Construction
Size: 744
Motor power (kW)
Speed
Output Torque (Nm)
Rated torque (Nm)
Service Factor (maximum)
Gear Ratio
Number of poles
Mounting postion: B3
Diameter output shaft (mm): 25
Clear filter      (56 of the 56 items displayed)
Page Size   
Next
W series Geared Motor Size 744 0.18kW 3rpm 300:1 ratio FENNER W series Geared Motor Size 744 0.18kW 3rpm 300:1 ratio ERIKS Item #: 744A2605

Catalogue item no 1: 2834736

Catalogue item no 2: W11B-15230

Estimated delivery date 22-07-2024 
Price (Per piece):
£653.07
W series Geared Motor Size 744 0.18kW 4rpm 240:1 ratio FENNER W series Geared Motor Size 744 0.18kW 4rpm 240:1 ratio ERIKS Item #: 744A2505

Catalogue item no 1: 2834735

Catalogue item no 2: W11B-15224

Estimated delivery date 22-07-2024 
Price (Per piece):
£653.07
W series Geared Motor Size 744 0.18kW 5rpm 180:1 ratio FENNER W series Geared Motor Size 744 0.18kW 5rpm 180:1 ratio ERIKS Item #: 744A2405

Catalogue item no 1: 2834734

Catalogue item no 2: W11B-15220

Estimated delivery date 22-07-2024 
Price (Per piece):
£653.07
W series Geared Motor Size 744 0.18kW 6rpm 150:1 ratio FENNER W series Geared Motor Size 744 0.18kW 6rpm 150:1 ratio ERIKS Item #: 744A2305

Catalogue item no 1: 2834733

Catalogue item no 2: W11B-15214

Estimated delivery date 22-07-2024 
Price (Per piece):
£653.07
W series Geared Motor Size 744 0.18kW 8rpm 120:1 ratio FENNER W series Geared Motor Size 744 0.18kW 8rpm 120:1 ratio ERIKS Item #: 744A2205

Catalogue item no 1: 2834732

Catalogue item no 2: W11B-15209

Estimated delivery date 22-07-2024 
Price (Per piece):
£653.07
W series Geared Motor Size 744 0.25kW 5rpm 300:1 ratio FENNER W series Geared Motor Size 744 0.25kW 5rpm 300:1 ratio ERIKS Item #: 744A2606

Catalogue item no 1: 2834786

Catalogue item no 2: W11B-15231

Estimated delivery date 22-07-2024 
Price (Per piece):
£653.07
W series Geared Motor Size 744 0.25kW 6rpm 240:1 ratio FENNER W series Geared Motor Size 744 0.25kW 6rpm 240:1 ratio ERIKS Item #: 744A2506

Catalogue item no 1: 2834785

Catalogue item no 2: W11B-15225

Estimated delivery date 22-07-2024 
Price (Per piece):
£653.07
W series Geared Motor Size 744 0.25kW 6rpm 150:1 ratio FENNER W series Geared Motor Size 744 0.25kW 6rpm 150:1 ratio ERIKS Item #: 744A2307

Catalogue item no 1: 2834866

Catalogue item no 2: W11B-15216

Estimated delivery date 22-07-2024 
Price (Per piece):
£660.02
W series Geared Motor Size 744 0.25kW 8rpm 180:1 ratio FENNER W series Geared Motor Size 744 0.25kW 8rpm 180:1 ratio ERIKS Item #: 744A2406

Catalogue item no 1: 2834784

Catalogue item no 2: W11B-15221

Estimated delivery date 22-07-2024 
Price (Per piece):
£653.07
W series Geared Motor Size 744 0.25kW 8rpm 120:1 ratio FENNER W series Geared Motor Size 744 0.25kW 8rpm 120:1 ratio ERIKS Item #: 744A2207

Catalogue item no 1: 2834865

Catalogue item no 2: W11B-15211

Estimated delivery date 22-07-2024 
Price (Per piece):
£660.02
Size: 744
Motor power (kW)
Speed
Output Torque (Nm)
Rated torque (Nm)
Service Factor (maximum)
Gear Ratio
Number of poles
Mounting postion: B3
Diameter output shaft (mm): 25
Clear filter      (56 of the 56 items displayed)
Page Size   
Next