ProductPage

FENNER W-series geared motor size 743

Product documents

Document Document type
Product Brochure 01 ENG  (PDF)
Product Data sheet default Download  (PDF)
Product Manual ENG  (PDF)
Product overview

A modern modular designed aluminium wormbox available in a vast range of sizes and ratios for dependable cost effective solutions. The unit uses a patented modular lightweight aluminium gear case, which combines rigidity with strength to ensure a long reliable working life.

Application

Ratios from 7,5:1 to 100:1

up to 1.000Nm up to 15kW

11 sizes in range

Bore size range from 11mm to 45mm

Construction
Size: 743
Motor power (kW)
Speed
Output Torque (Nm)
Rated torque (Nm)
Service Factor (maximum)
Gear Ratio
Number of poles
Mounting postion: B3
Diameter output shaft (mm): 25
Clear filter      (108 of the 108 items displayed)
Page Size   
Next
W series Geared Motor Size 743 0.09kW 3rpm 300:1 ratio FENNER W series Geared Motor Size 743 0.09kW 3rpm 300:1 ratio ERIKS Item #: 743A2615

Catalogue item no 1: 2835218

Catalogue item no 2: W11B-14976

Estimated delivery date 22-07-2024 
Price (Per piece):
£513.02
W series Geared Motor Size 743 0.09kW 4rpm 240:1 ratio FENNER W series Geared Motor Size 743 0.09kW 4rpm 240:1 ratio ERIKS Item #: 743A2515

Catalogue item no 1: 2835217

Catalogue item no 2: W11B-14974

Estimated delivery date 22-07-2024 
Price (Per piece):
£513.02
W series Geared Motor Size 743 0.09kW 5rpm 180:1 ratio FENNER W series Geared Motor Size 743 0.09kW 5rpm 180:1 ratio ERIKS Item #: 743A2415

Catalogue item no 1: 2835216

Catalogue item no 2: W11B-14970

Estimated delivery date 22-07-2024 
Price (Per piece):
£513.02
W series Geared Motor Size 743 0.09kW 6rpm 150:1 ratio FENNER W series Geared Motor Size 743 0.09kW 6rpm 150:1 ratio ERIKS Item #: 743A2315

Catalogue item no 1: 2835215

Catalogue item no 2: W11B-14966

Estimated delivery date 22-07-2024 
Price (Per piece):
£513.02
W series Geared Motor Size 743 0.12kW 4rpm 240:1 ratio FENNER W series Geared Motor Size 743 0.12kW 4rpm 240:1 ratio ERIKS Item #: 743A2513

Catalogue item no 1: 2835124

Catalogue item no 2: W11B-14973

Estimated delivery date 22-07-2024 
Price (Per piece):
£517.20
W series Geared Motor Size 743 0.12kW 5rpm 300:1 ratio FENNER W series Geared Motor Size 743 0.12kW 5rpm 300:1 ratio ERIKS Item #: 743A2648

Catalogue item no 1: 2836084

Catalogue item no 2: W11B-14977

Estimated delivery date 22-07-2024 
Price (Per piece):
£513.02
W series Geared Motor Size 743 0.12kW 6rpm 240:1 ratio FENNER W series Geared Motor Size 743 0.12kW 6rpm 240:1 ratio ERIKS Item #: 743A2548

Catalogue item no 1: 2836083

Catalogue item no 2: W11B-14975

Estimated delivery date 22-07-2024 
Price (Per piece):
£513.02
W series Geared Motor Size 743 0.12kW 6rpm 180:1 ratio FENNER W series Geared Motor Size 743 0.12kW 6rpm 180:1 ratio ERIKS Item #: 743A2413

Catalogue item no 1: 2835123

Catalogue item no 2: W11B-14969

Estimated delivery date 22-07-2024 
Price (Per piece):
£517.20
W series Geared Motor Size 743 0.12kW 7rpm 150:1 ratio FENNER W series Geared Motor Size 743 0.12kW 7rpm 150:1 ratio ERIKS Item #: 743A2313

Catalogue item no 1: 2835122

Catalogue item no 2: W11B-14965

Estimated delivery date 22-07-2024 
Price (Per piece):
£517.20
W series Geared Motor Size 743 0.12kW 8rpm 180:1 ratio FENNER W series Geared Motor Size 743 0.12kW 8rpm 180:1 ratio ERIKS Item #: 743A2448

Catalogue item no 1: 2836082

Catalogue item no 2: W11B-14971

Estimated delivery date 22-07-2024 
Price (Per piece):
£513.02
Size: 743
Motor power (kW)
Speed
Output Torque (Nm)
Rated torque (Nm)
Service Factor (maximum)
Gear Ratio
Number of poles
Mounting postion: B3
Diameter output shaft (mm): 25
Clear filter      (108 of the 108 items displayed)
Page Size   
Next