ProductPage

FENNER W-series geared motor size 741

Product documents

Document Document type
Product Brochure 01 ENG  (PDF)
Product Data sheet default Download  (PDF)
Product Manual ENG  (PDF)
Product overview

A modern modular designed aluminium wormbox available in a vast range of sizes and ratios for dependable cost effective solutions. The unit uses a patented modular lightweight aluminium gear case, which combines rigidity with strength to ensure a long reliable working life.

Application

Ratios from 7,5:1 to 100:1

up to 1.000Nm up to 15kW

11 sizes in range

Bore size range from 11mm to 45mm

Construction
Size: 741
Motor power (kW)
Speed
Output Torque (Nm)
Rated torque (Nm)
Service Factor (maximum)
Gear Ratio
Number of poles
Mounting postion: B3
Diameter output shaft (mm): 14
Clear filter      (49 of the 49 items displayed)
Page Size   
Next
W series Geared Motor Size 741 0.09kW 18rpm 50:1 ratio FENNER W series Geared Motor Size 741 0.09kW 18rpm 50:1 ratio ERIKS Item #: 741A0915

Catalogue item no 1: 2835190

Catalogue item no 2: W11B-14665

Estimated delivery date 22-07-2024 
Price (Per piece):
£280.10
W series Geared Motor Size 741 0.09kW 22rpm 60:1 ratio FENNER W series Geared Motor Size 741 0.09kW 22rpm 60:1 ratio ERIKS Item #: 741A1014

Catalogue item no 1: 2835150

Catalogue item no 2: W11B-14669

Estimated delivery date 22-07-2024 
Price (Per piece):
£309.22
W series Geared Motor Size 741 0.09kW 23rpm 40:1 ratio FENNER W series Geared Motor Size 741 0.09kW 23rpm 40:1 ratio ERIKS Item #: 741A0815

Catalogue item no 1: 2835189

Catalogue item no 2: W11B-14660

Estimated delivery date 22-07-2024 
Price (Per piece):
£280.10
W series Geared Motor Size 741 0.09kW 27rpm 50:1 ratio FENNER W series Geared Motor Size 741 0.09kW 27rpm 50:1 ratio ERIKS Item #: 741A0914

Catalogue item no 1: 2835149

Catalogue item no 2: W11B-14664

Estimated delivery date 22-07-2024 
Price (Per piece):
£309.22
W series Geared Motor Size 741 0.09kW 30rpm 30:1 ratio FENNER W series Geared Motor Size 741 0.09kW 30rpm 30:1 ratio ERIKS Item #: 741A0715

Catalogue item no 1: 2835188

Catalogue item no 2: W11B-14654

Estimated delivery date 22-07-2024 
Price (Per piece):
£280.10
W series Geared Motor Size 741 0.09kW 33rpm 40:1 ratio FENNER W series Geared Motor Size 741 0.09kW 33rpm 40:1 ratio ERIKS Item #: 741A0814

Catalogue item no 1: 2498909

Catalogue item no 2: W11B-14659

Estimated delivery date 22-07-2024 
Price (Per piece):
£309.22
W series Geared Motor Size 741 0.09kW 36rpm 25:1 ratio FENNER W series Geared Motor Size 741 0.09kW 36rpm 25:1 ratio ERIKS Item #: 741A0615

Catalogue item no 1: 2835187

Catalogue item no 2: W11B-14645

Estimated delivery date 22-07-2024 
Price (Per piece):
£280.10
W series Geared Motor Size 741 0.09kW 44rpm 30:1 ratio FENNER W series Geared Motor Size 741 0.09kW 44rpm 30:1 ratio ERIKS Item #: 741A0714

Catalogue item no 1: 2498907

Catalogue item no 2: W11B-14653

Estimated delivery date 22-07-2024 
Price (Per piece):
£309.22
W series Geared Motor Size 741 0.09kW 45rpm 20:1 ratio FENNER W series Geared Motor Size 741 0.09kW 45rpm 20:1 ratio ERIKS Item #: 741A0515

Catalogue item no 1: 2835186

Catalogue item no 2: W11B-14636

Estimated delivery date 22-07-2024 
Price (Per piece):
£280.10
W series Geared Motor Size 741 0.09kW 53rpm 25:1 ratio FENNER W series Geared Motor Size 741 0.09kW 53rpm 25:1 ratio ERIKS Item #: 741A0614

Catalogue item no 1: 2498902

Catalogue item no 2: W11B-14644

Estimated delivery date 22-07-2024 
Price (Per piece):
£309.22
Size: 741
Motor power (kW)
Speed
Output Torque (Nm)
Rated torque (Nm)
Service Factor (maximum)
Gear Ratio
Number of poles
Mounting postion: B3
Diameter output shaft (mm): 14
Clear filter      (49 of the 49 items displayed)
Page Size   
Next