ProductPage

FENNER W-series geared motor size 740

Product documents

Document Document type
Product Brochure 01 ENG  (PDF)
Product Data sheet default Download  (PDF)
Product Manual ENG  (PDF)
Product overview

A modern modular designed aluminium wormbox available in a vast range of sizes and ratios for dependable cost effective solutions. The unit uses a patented modular lightweight aluminium gear case, which combines rigidity with strength to ensure a long reliable working life.

Application

Ratios from 7,5:1 to 100:1

up to 1.000Nm up to 15kW

11 sizes in range

Bore size range from 11mm to 45mm

Construction
Size: 740
Motor power (kW)
Speed
Output Torque (Nm)
Rated torque (Nm)
Service Factor (maximum)
Gear Ratio
Number of poles
Mounting postion: B3
Diameter output shaft (mm): 11
Clear filter      (11 of the 11 items displayed)
Page Size   
Next
W series Geared Motor Size 740 0.09kW 33rpm 40:1 ratio FENNER W series Geared Motor Size 740 0.09kW 33rpm 40:1 ratio ERIKS Item #: 740A0814

Catalogue item no 1: 2835145

Catalogue item no 2: W11B-14587

Estimated delivery date 22-07-2024 
Price (Per piece):
£300.89
W series Geared Motor Size 740 0.09kW 44rpm 30:1 ratio FENNER W series Geared Motor Size 740 0.09kW 44rpm 30:1 ratio ERIKS Item #: 740A0714

Catalogue item no 1: 2835144

Catalogue item no 2: W11B-14582

Estimated delivery date 22-07-2024 
Price (Per piece):
£300.89
W series Geared Motor Size 740 0.09kW 66rpm 20:1 ratio FENNER W series Geared Motor Size 740 0.09kW 66rpm 20:1 ratio ERIKS Item #: 740A0514

Catalogue item no 1: 2498895

Catalogue item no 2: W11B-14576

Estimated delivery date 22-07-2024 
Price (Per piece):
£300.89
W series Geared Motor Size 740 0.09kW 88rpm 15:1 ratio FENNER W series Geared Motor Size 740 0.09kW 88rpm 15:1 ratio ERIKS Item #: 740A0414

Catalogue item no 1: 2498893

Catalogue item no 2: W11B-14571

Estimated delivery date 22-07-2024 
Price (Per piece):
£300.89
W series Geared Motor Size 740 0.09kW 132rpm 10:1 ratio FENNER W series Geared Motor Size 740 0.09kW 132rpm 10:1 ratio ERIKS Item #: 740A0314

Catalogue item no 1: 2498891

Catalogue item no 2: W11B-14566

Estimated delivery date 22-07-2024 
Price (Per piece):
£300.89
W series Geared Motor Size 740 0.09kW 176rpm 7.5:1 ratio FENNER W series Geared Motor Size 740 0.09kW 176rpm 7.5:1 ratio ERIKS Item #: 740A0214

Catalogue item no 1: 2498889

Catalogue item no 2: W11B-14561

Estimated delivery date 22-07-2024 
Price (Per piece):
£300.89
W series Geared Motor Size 740 0.12kW 92rpm 30:1 ratio FENNER W series Geared Motor Size 740 0.12kW 92rpm 30:1 ratio ERIKS Item #: 740A0747

Catalogue item no 1: 2836047

Catalogue item no 2: W11B-14586

Estimated delivery date 22-07-2024 
Price (Per piece):
£306.45
W series Geared Motor Size 740 0.12kW 138rpm 20:1 ratio FENNER W series Geared Motor Size 740 0.12kW 138rpm 20:1 ratio ERIKS Item #: 740A0547

Catalogue item no 1: 2836045

Catalogue item no 2: W11B-14580

Estimated delivery date 22-07-2024 
Price (Per piece):
£306.45
W series Geared Motor Size 740 0.12kW 184rpm 15:1 ratio FENNER W series Geared Motor Size 740 0.12kW 184rpm 15:1 ratio ERIKS Item #: 740A0447

Catalogue item no 1: 2836044

Catalogue item no 2: W11B-14575

Estimated delivery date 22-07-2024 
Price (Per piece):
£306.45
W series Geared Motor Size 740 0.12kW 276rpm 10:1 ratio FENNER W series Geared Motor Size 740 0.12kW 276rpm 10:1 ratio ERIKS Item #: 740A0347

Catalogue item no 1: 2836043

Catalogue item no 2: W11B-14570

Estimated delivery date 22-07-2024 
Price (Per piece):
£306.45
Size: 740
Motor power (kW)
Speed
Output Torque (Nm)
Rated torque (Nm)
Service Factor (maximum)
Gear Ratio
Number of poles
Mounting postion: B3
Diameter output shaft (mm): 11
Clear filter      (11 of the 11 items displayed)
Page Size   
Next