ProductPage

FENNER K series geared motor size 898

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product Manual Download  (PDF)
Product overview

The series K range incorporates all Fenner's core design features in a highly effiecient yet flexible bevel helical drive. With high load carrying capabilities and increased efficiency over worm units, the right angled deries K range is proven to save energy and reduce running costs, ratios of between 8:1 to 7250:1 and torques up to 12.300Nm.

Application

Ratios from 8:1 to 7,250:1

Up to 12,300Nm

Up to 90kW

9 sizes in range

Bore size range from 30mm to 100mm

Construction
Approval
Type of gearbox: Right Angle Bevel - Helical
Size: 898
Motor power (kW)
Speed
Output Torque (Nm)
Rated torque (Nm)
Service Factor (maximum)
Gear Ratio
Number of poles
Mounting postion: B3
Diameter output shaft (mm): 100
Clear filter      (336 of the 336 items displayed)
Page Size   
Next
Geared motor helical-bevel-helical K Series size 898 foot mounted 0,75kW/1,4rpm FENNER Geared motor helical-bevel-helical K Series size 898 foot mounted 0,75kW/1,4rpm ERIKS Item #: 898A4223

Catalogue item no 1: 2419166

Catalogue item no 2: W11B-51854

Estimated delivery date 12-08-2024 
Price (Per piece):
£13,185.20
Geared motor helical-bevel-helical K Series size 898 foot mounted 0,75kW/1,2rpm FENNER Geared motor helical-bevel-helical K Series size 898 foot mounted 0,75kW/1,2rpm ERIKS Item #: 898A4323

Catalogue item no 1: 2419171

Catalogue item no 2: W11B-51859

Estimated delivery date 12-08-2024 
Price (Per piece):
£13,185.20
Geared motor helical-bevel-helical K Series size 898 foot mounted 0,75kW/1,1rpm FENNER Geared motor helical-bevel-helical K Series size 898 foot mounted 0,75kW/1,1rpm ERIKS Item #: 898A4423

Catalogue item no 1: 2419176

Catalogue item no 2: W11B-51864

Estimated delivery date 12-08-2024 
Price (Per piece):
£13,185.20
Geared motor helical-bevel-helical K Series size 898 foot mounted 0,75kW/1rpm FENNER Geared motor helical-bevel-helical K Series size 898 foot mounted 0,75kW/1rpm ERIKS Item #: 898A4523

Catalogue item no 1: 2419182

Catalogue item no 2: W11B-51870

Estimated delivery date 12-08-2024 
Price (Per piece):
£13,185.20
Geared motor helical-bevel-helical K Series size 898 foot mounted 0,75kW/0,9rpm FENNER Geared motor helical-bevel-helical K Series size 898 foot mounted 0,75kW/0,9rpm ERIKS Item #: 898A4623

Catalogue item no 1: 2419187

Catalogue item no 2: W11B-51875

Estimated delivery date 12-08-2024 
Price (Per piece):
£13,185.20
Geared motor helical-bevel-helical K Series size 898 foot mounted 0,75kW/0,8rpm FENNER Geared motor helical-bevel-helical K Series size 898 foot mounted 0,75kW/0,8rpm ERIKS Item #: 898A4723

Catalogue item no 1: 2419192

Catalogue item no 2: W11B-51880

Estimated delivery date 12-08-2024 
Price (Per piece):
£13,185.20
Geared motor helical-bevel-helical K Series size 898 foot mounted 0,75kW/0,8rpm FENNER Geared motor helical-bevel-helical K Series size 898 foot mounted 0,75kW/0,8rpm ERIKS Item #: 898A4823

Catalogue item no 1: 2419195

Catalogue item no 2: W11B-51883

Estimated delivery date 12-08-2024 
Price (Per piece):
£13,185.20
Geared motor helical-bevel-helical K Series size 898 foot mounted 0,75kW/0,6rpm FENNER Geared motor helical-bevel-helical K Series size 898 foot mounted 0,75kW/0,6rpm ERIKS Item #: 898A4923

Catalogue item no 1: 2419198

Catalogue item no 2: W11B-51886

Estimated delivery date 12-08-2024 
Price (Per piece):
£13,185.20
Geared motor helical-bevel-helical K Series size 898 foot mounted 0,75kW/0,5rpm FENNER Geared motor helical-bevel-helical K Series size 898 foot mounted 0,75kW/0,5rpm ERIKS Item #: 898A5023

Catalogue item no 1: 2419201

Catalogue item no 2: W11B-51889

Estimated delivery date 12-08-2024 
Price (Per piece):
£13,185.20
Geared motor helical-bevel-helical K Series size 898 foot mounted 0,75kW/0,5rpm FENNER Geared motor helical-bevel-helical K Series size 898 foot mounted 0,75kW/0,5rpm ERIKS Item #: 898A5123

Catalogue item no 1: 2419203

Catalogue item no 2: W11B-51891

Estimated delivery date 12-08-2024 
Price (Per piece):
£13,185.20
Type of gearbox: Right Angle Bevel - Helical
Size: 898
Motor power (kW)
Speed
Output Torque (Nm)
Rated torque (Nm)
Service Factor (maximum)
Gear Ratio
Number of poles
Mounting postion: B3
Diameter output shaft (mm): 100
Clear filter      (336 of the 336 items displayed)
Page Size   
Next