ProductPage

FENNER K series geared motor size 897

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product Manual Download  (PDF)
Product overview

The series K range incorporates all Fenner's core design features in a highly effiecient yet flexible bevel helical drive. With high load carrying capabilities and increased efficiency over worm units, the right angled deries K range is proven to save energy and reduce running costs, ratios of between 8:1 to 7250:1 and torques up to 12.300Nm.

Application

Ratios from 8:1 to 7,250:1

Up to 12,300Nm

Up to 90kW

9 sizes in range

Bore size range from 30mm to 100mm

Construction
Approval
Type of gearbox: Right Angle Bevel - Helical
Size: 897
Motor power (kW)
Speed
Output Torque (Nm)
Rated torque (Nm)
Service Factor (maximum)
Gear Ratio
Number of poles
Mounting postion: B3
Diameter output shaft (mm): 80
Clear filter      (250 of the 250 items displayed)
Page Size   
Next
Geared motor helical-bevel-helical K Series size 897 foot mounted 0,75kW/1,4rpm FENNER Geared motor helical-bevel-helical K Series size 897 foot mounted 0,75kW/1,4rpm ERIKS Item #: 897A4223

Catalogue item no 1: 2418867

Catalogue item no 2: W11B-50997

Estimated delivery date 12-08-2024 
Price (Per piece):
£7,517.41
Geared motor helical-bevel-helical K Series size 897 foot mounted 0,75kW/1,3rpm FENNER Geared motor helical-bevel-helical K Series size 897 foot mounted 0,75kW/1,3rpm ERIKS Item #: 897A4323

Catalogue item no 1: 2418870

Catalogue item no 2: W11B-51000

Estimated delivery date 12-08-2024 
Price (Per piece):
£7,517.41
Geared motor helical-bevel-helical K Series size 897 foot mounted 0,75kW/1,2rpm FENNER Geared motor helical-bevel-helical K Series size 897 foot mounted 0,75kW/1,2rpm ERIKS Item #: 897A4423

Catalogue item no 1: 2418873

Catalogue item no 2: W11B-51003

Estimated delivery date 12-08-2024 
Price (Per piece):
£7,517.41
Geared motor helical-bevel-helical K Series size 897 foot mounted 0,75kW/1rpm FENNER Geared motor helical-bevel-helical K Series size 897 foot mounted 0,75kW/1rpm ERIKS Item #: 897A4523

Catalogue item no 1: 2418876

Catalogue item no 2: W11B-51006

Estimated delivery date 12-08-2024 
Price (Per piece):
£7,517.41
Geared motor helical-bevel-helical K Series size 897 foot mounted 0,75kW/0,9rpm FENNER Geared motor helical-bevel-helical K Series size 897 foot mounted 0,75kW/0,9rpm ERIKS Item #: 897A4623

Catalogue item no 1: 2418879

Catalogue item no 2: W11B-51009

Estimated delivery date 12-08-2024 
Price (Per piece):
£7,517.41
Geared motor helical-bevel-helical K Series size 897 foot mounted 0,75kW/0,8rpm FENNER Geared motor helical-bevel-helical K Series size 897 foot mounted 0,75kW/0,8rpm ERIKS Item #: 897A4723

Catalogue item no 1: 2418881

Catalogue item no 2: W11B-51011

Estimated delivery date 12-08-2024 
Price (Per piece):
£7,517.41
Geared motor helical-bevel-helical K Series size 897 foot mounted 0,75kW/1,8rpm FENNER Geared motor helical-bevel-helical K Series size 897 foot mounted 0,75kW/1,8rpm ERIKS Item #: 897A4023

Catalogue item no 1: 2418859

Catalogue item no 2: W11B-50989

Estimated delivery date 12-08-2024 
Price (Per piece):
£7,517.41
Geared motor helical-bevel-helical K Series size 897 foot mounted 0,75kW/1,6rpm FENNER Geared motor helical-bevel-helical K Series size 897 foot mounted 0,75kW/1,6rpm ERIKS Item #: 897A4123

Catalogue item no 1: 2418863

Catalogue item no 2: W11B-50993

Estimated delivery date 12-08-2024 
Price (Per piece):
£7,517.41
Geared motor helical-bevel-helical K Series size 897 foot mounted 1.1kW/1,2rpm FENNER Geared motor helical-bevel-helical K Series size 897 foot mounted 1.1kW/1,2rpm ERIKS Item #: 897A4724

Catalogue item no 1: 2418882

Catalogue item no 2: W11B-51012

Estimated delivery date 12-08-2024 
Price (Per piece):
£7,504.31
Geared motor helical-bevel-helical K Series size 897 foot mounted 1.1kW/1,1rpm FENNER Geared motor helical-bevel-helical K Series size 897 foot mounted 1.1kW/1,1rpm ERIKS Item #: 897A4824

Catalogue item no 1: 2418883

Catalogue item no 2: W11B-51013

Estimated delivery date 12-08-2024 
Price (Per piece):
£7,504.31
Type of gearbox: Right Angle Bevel - Helical
Size: 897
Motor power (kW)
Speed
Output Torque (Nm)
Rated torque (Nm)
Service Factor (maximum)
Gear Ratio
Number of poles
Mounting postion: B3
Diameter output shaft (mm): 80
Clear filter      (250 of the 250 items displayed)
Page Size   
Next