ProductPage

FENNER K series geared motor size 896

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product Manual Download  (PDF)
Product overview

The series K range incorporates all Fenner's core design features in a highly effiecient yet flexible bevel helical drive. With high load carrying capabilities and increased efficiency over worm units, the right angled deries K range is proven to save energy and reduce running costs, ratios of between 8:1 to 7250:1 and torques up to 12.300Nm.

Application

Ratios from 8:1 to 7,250:1

Up to 12,300Nm

Up to 90kW

9 sizes in range

Bore size range from 30mm to 100mm

Construction
Approval
Type of gearbox: Right Angle Bevel - Helical
Size: 896
Motor power (kW)
Speed
Output Torque (Nm)
Rated torque (Nm)
Service Factor (maximum)
Gear Ratio
Number of poles
Mounting postion: B3
Diameter output shaft (mm): 70
Clear filter      (243 of the 243 items displayed)
Page Size   
Next
Geared motor helical-bevel-helical K Series size 896 foot mounted 0,37kW/1,4rpm FENNER Geared motor helical-bevel-helical K Series size 896 foot mounted 0,37kW/1,4rpm ERIKS Item #: 896A4212

Catalogue item no 1: 2418674

Catalogue item no 2: W11B-50164

Estimated delivery date 12-08-2024 
Price (Per piece):
£4,913.06
Geared motor helical-bevel-helical K Series size 896 foot mounted 0,37kW/1,3rpm FENNER Geared motor helical-bevel-helical K Series size 896 foot mounted 0,37kW/1,3rpm ERIKS Item #: 896A4312

Catalogue item no 1: 2418678

Catalogue item no 2: W11B-50168

Estimated delivery date 12-08-2024 
Price (Per piece):
£4,913.06
Geared motor helical-bevel-helical K Series size 896 foot mounted 0,37kW/1,2rpm FENNER Geared motor helical-bevel-helical K Series size 896 foot mounted 0,37kW/1,2rpm ERIKS Item #: 896A4412

Catalogue item no 1: 2418681

Catalogue item no 2: W11B-50171

Estimated delivery date 12-08-2024 
Price (Per piece):
£4,913.06
Geared motor helical-bevel-helical K Series size 896 foot mounted 0,37kW/1rpm FENNER Geared motor helical-bevel-helical K Series size 896 foot mounted 0,37kW/1rpm ERIKS Item #: 896A4512

Catalogue item no 1: 2418684

Catalogue item no 2: W11B-50174

Estimated delivery date 12-08-2024 
Price (Per piece):
£4,913.06
Geared motor helical-bevel-helical K Series size 896 foot mounted 0,37kW/0,9rpm FENNER Geared motor helical-bevel-helical K Series size 896 foot mounted 0,37kW/0,9rpm ERIKS Item #: 896A4612

Catalogue item no 1: 2418687

Catalogue item no 2: W11B-50177

Estimated delivery date 12-08-2024 
Price (Per piece):
£4,913.06
Geared motor helical-bevel-helical K Series size 896 foot mounted 0,37kW/0,8rpm FENNER Geared motor helical-bevel-helical K Series size 896 foot mounted 0,37kW/0,8rpm ERIKS Item #: 896A4712

Catalogue item no 1: 2418689

Catalogue item no 2: W11B-50179

Estimated delivery date 12-08-2024 
Price (Per piece):
£4,913.06
Geared motor helical-bevel-helical K Series size 896 foot mounted 0,37kW/0,8rpm FENNER Geared motor helical-bevel-helical K Series size 896 foot mounted 0,37kW/0,8rpm ERIKS Item #: 896A4812

Catalogue item no 1: 2418691

Catalogue item no 2: W11B-50181

Estimated delivery date 12-08-2024 
Price (Per piece):
£4,913.06
Geared motor helical-bevel-helical K Series size 896 foot mounted 0,37kW/1,6rpm FENNER Geared motor helical-bevel-helical K Series size 896 foot mounted 0,37kW/1,6rpm ERIKS Item #: 896A4112

Catalogue item no 1: 2418670

Catalogue item no 2: W11B-50160

Estimated delivery date 12-08-2024 
Price (Per piece):
£4,913.06
Geared motor helical-bevel-helical K Series size 896 foot mounted 0.55kW/1,4rpm FENNER Geared motor helical-bevel-helical K Series size 896 foot mounted 0.55kW/1,4rpm ERIKS Item #: 896A4616

Catalogue item no 1: 2418688

Catalogue item no 2: W11B-50178

Estimated delivery date 12-08-2024 
Price (Per piece):
£4,897.36
Geared motor helical-bevel-helical K Series size 896 foot mounted 0.55kW/1,3rpm FENNER Geared motor helical-bevel-helical K Series size 896 foot mounted 0.55kW/1,3rpm ERIKS Item #: 896A4716

Catalogue item no 1: 2418690

Catalogue item no 2: W11B-50180

Estimated delivery date 12-08-2024 
Price (Per piece):
£4,897.36
Type of gearbox: Right Angle Bevel - Helical
Size: 896
Motor power (kW)
Speed
Output Torque (Nm)
Rated torque (Nm)
Service Factor (maximum)
Gear Ratio
Number of poles
Mounting postion: B3
Diameter output shaft (mm): 70
Clear filter      (243 of the 243 items displayed)
Page Size   
Next