ProductPage

FENNER K series geared motor size 895

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product Manual Download  (PDF)
Product overview

The series K range incorporates all Fenner's core design features in a highly effiecient yet flexible bevel helical drive. With high load carrying capabilities and increased efficiency over worm units, the right angled deries K range is proven to save energy and reduce running costs, ratios of between 8:1 to 7250:1 and torques up to 12.300Nm.

Application

Ratios from 8:1 to 7,250:1

Up to 12,300Nm

Up to 90kW

9 sizes in range

Bore size range from 30mm to 100mm

Construction
Approval
Type of gearbox: Right Angle Bevel - Helical
Size: 895
Motor power (kW)
Speed
Output Torque (Nm)
Rated torque (Nm)
Service Factor (maximum)
Gear Ratio
Number of poles
Mounting postion: B3
Diameter output shaft (mm): 60
Clear filter      (136 of the 136 items displayed)
Page Size   
Next
Geared motor helical-bevel-helical K Series size 895 foot mounted 0,37kW/1,4rpm FENNER Geared motor helical-bevel-helical K Series size 895 foot mounted 0,37kW/1,4rpm ERIKS Item #: 895A4212

Catalogue item no 1: 2418537

Catalogue item no 2: W11B-49417

Estimated delivery date 12-08-2024 
Price (Per piece):
£3,544.82
Geared motor helical-bevel-helical K Series size 895 foot mounted 0,37kW/1,2rpm FENNER Geared motor helical-bevel-helical K Series size 895 foot mounted 0,37kW/1,2rpm ERIKS Item #: 895A4312

Catalogue item no 1: 2418540

Catalogue item no 2: W11B-49420

Estimated delivery date 12-08-2024 
Price (Per piece):
£3,544.82
Geared motor helical-bevel-helical K Series size 895 foot mounted 0,37kW/1,1rpm FENNER Geared motor helical-bevel-helical K Series size 895 foot mounted 0,37kW/1,1rpm ERIKS Item #: 895A4412

Catalogue item no 1: 2418542

Catalogue item no 2: W11B-49422

Estimated delivery date 12-08-2024 
Price (Per piece):
£3,544.82
Geared motor helical-bevel-helical K Series size 895 foot mounted 0,37kW/1rpm FENNER Geared motor helical-bevel-helical K Series size 895 foot mounted 0,37kW/1rpm ERIKS Item #: 895A4512

Catalogue item no 1: 2418544

Catalogue item no 2: W11B-49424

Estimated delivery date 12-08-2024 
Price (Per piece):
£3,544.82
Geared motor helical-bevel-helical K Series size 895 foot mounted 0,37kW/2rpm FENNER Geared motor helical-bevel-helical K Series size 895 foot mounted 0,37kW/2rpm ERIKS Item #: 895A3912

Catalogue item no 1: 2418527

Catalogue item no 2: W11B-49407

Estimated delivery date 12-08-2024 
Price (Per piece):
£3,544.82
Geared motor helical-bevel-helical K Series size 895 foot mounted 0,37kW/1,8rpm FENNER Geared motor helical-bevel-helical K Series size 895 foot mounted 0,37kW/1,8rpm ERIKS Item #: 895A4012

Catalogue item no 1: 2418531

Catalogue item no 2: W11B-49411

Estimated delivery date 12-08-2024 
Price (Per piece):
£3,544.82
Geared motor helical-bevel-helical K Series size 895 foot mounted 0,37kW/1,7rpm FENNER Geared motor helical-bevel-helical K Series size 895 foot mounted 0,37kW/1,7rpm ERIKS Item #: 895A4112

Catalogue item no 1: 2418534

Catalogue item no 2: W11B-49414

Estimated delivery date 12-08-2024 
Price (Per piece):
£3,544.82
Geared motor helical-bevel-helical K Series size 895 foot mounted 0.55kW/2,2rpm FENNER Geared motor helical-bevel-helical K Series size 895 foot mounted 0.55kW/2,2rpm ERIKS Item #: 895A4216

Catalogue item no 1: 2418538

Catalogue item no 2: W11B-49418

Estimated delivery date 12-08-2024 
Price (Per piece):
£3,529.12
Geared motor helical-bevel-helical K Series size 895 foot mounted 0.55kW/1,9rpm FENNER Geared motor helical-bevel-helical K Series size 895 foot mounted 0.55kW/1,9rpm ERIKS Item #: 895A4316

Catalogue item no 1: 2418541

Catalogue item no 2: W11B-49421

Estimated delivery date 12-08-2024 
Price (Per piece):
£3,529.12
Geared motor helical-bevel-helical K Series size 895 foot mounted 0.55kW/1,7rpm FENNER Geared motor helical-bevel-helical K Series size 895 foot mounted 0.55kW/1,7rpm ERIKS Item #: 895A4416

Catalogue item no 1: 2418543

Catalogue item no 2: W11B-49423

Estimated delivery date 12-08-2024 
Price (Per piece):
£3,529.12
Type of gearbox: Right Angle Bevel - Helical
Size: 895
Motor power (kW)
Speed
Output Torque (Nm)
Rated torque (Nm)
Service Factor (maximum)
Gear Ratio
Number of poles
Mounting postion: B3
Diameter output shaft (mm): 60
Clear filter      (136 of the 136 items displayed)
Page Size   
Next