ProductPage

FENNER K series geared motor size 894

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product Manual Download  (PDF)
Product overview

The series K range incorporates all Fenner's core design features in a highly effiecient yet flexible bevel helical drive. With high load carrying capabilities and increased efficiency over worm units, the right angled deries K range is proven to save energy and reduce running costs, ratios of between 8:1 to 7250:1 and torques up to 12.300Nm.

Application

Ratios from 8:1 to 7,250:1

Up to 12,300Nm

Up to 90kW

9 sizes in range

Bore size range from 30mm to 100mm

Construction
Approval
Type of gearbox: Right Angle Bevel - Helical
Size: 894
Motor power (kW)
Speed
Output Torque (Nm)
Rated torque (Nm)
Service Factor (maximum)
Gear Ratio
Number of poles
Mounting postion: B3
Diameter output shaft (mm): 50
Clear filter      (160 of the 160 items displayed)
Page Size   
Next
Geared motor helical-bevel-helical K Series size 894 foot mounted 0.18kW/1,3rpm FENNER Geared motor helical-bevel-helical K Series size 894 foot mounted 0.18kW/1,3rpm ERIKS Item #: 894A4602

Catalogue item no 1: 2418497

Catalogue item no 2: W11B-48766

Estimated delivery date 12-08-2024 
Price (Per piece):
£2,548.10
Geared motor helical-bevel-helical K Series size 894 foot mounted 0.18kW/1,1rpm FENNER Geared motor helical-bevel-helical K Series size 894 foot mounted 0.18kW/1,1rpm ERIKS Item #: 894A4702

Catalogue item no 1: 2418499

Catalogue item no 2: W11B-48768

Estimated delivery date 12-08-2024 
Price (Per piece):
£2,548.10
Geared motor helical-bevel-helical K Series size 894 foot mounted 0.18kW/1,1rpm FENNER Geared motor helical-bevel-helical K Series size 894 foot mounted 0.18kW/1,1rpm ERIKS Item #: 894A4802

Catalogue item no 1: 2418501

Catalogue item no 2: W11B-48770

Estimated delivery date 12-08-2024 
Price (Per piece):
£2,548.10
Geared motor helical-bevel-helical K Series size 894 foot mounted 0.18kW/2,3rpm FENNER Geared motor helical-bevel-helical K Series size 894 foot mounted 0.18kW/2,3rpm ERIKS Item #: 894A4102

Catalogue item no 1: 2418482

Catalogue item no 2: W11B-48751

Estimated delivery date 12-08-2024 
Price (Per piece):
£2,548.10
Geared motor helical-bevel-helical K Series size 894 foot mounted 0.18kW/2,2rpm FENNER Geared motor helical-bevel-helical K Series size 894 foot mounted 0.18kW/2,2rpm ERIKS Item #: 894A4202

Catalogue item no 1: 2418486

Catalogue item no 2: W11B-48755

Estimated delivery date 12-08-2024 
Price (Per piece):
£2,548.10
Geared motor helical-bevel-helical K Series size 894 foot mounted 0.18kW/1,9rpm FENNER Geared motor helical-bevel-helical K Series size 894 foot mounted 0.18kW/1,9rpm ERIKS Item #: 894A4302

Catalogue item no 1: 2418489

Catalogue item no 2: W11B-48758

Estimated delivery date 12-08-2024 
Price (Per piece):
£2,548.10
Geared motor helical-bevel-helical K Series size 894 foot mounted 0.18kW/1,7rpm FENNER Geared motor helical-bevel-helical K Series size 894 foot mounted 0.18kW/1,7rpm ERIKS Item #: 894A4402

Catalogue item no 1: 2418492

Catalogue item no 2: W11B-48761

Estimated delivery date 12-08-2024 
Price (Per piece):
£2,548.10
Geared motor helical-bevel-helical K Series size 894 foot mounted 0.18kW/1,5rpm FENNER Geared motor helical-bevel-helical K Series size 894 foot mounted 0.18kW/1,5rpm ERIKS Item #: 894A4502

Catalogue item no 1: 2418495

Catalogue item no 2: W11B-48764

Estimated delivery date 12-08-2024 
Price (Per piece):
£2,548.10
Geared motor helical-bevel-helical K Series size 894 foot mounted 0.18kW/3rpm FENNER Geared motor helical-bevel-helical K Series size 894 foot mounted 0.18kW/3rpm ERIKS Item #: 894A3902

Catalogue item no 1: 2418473

Catalogue item no 2: W11B-48743

Estimated delivery date 12-08-2024 
Price (Per piece):
£2,548.10
Geared motor helical-bevel-helical K Series size 894 foot mounted 0.18kW/2,7rpm FENNER Geared motor helical-bevel-helical K Series size 894 foot mounted 0.18kW/2,7rpm ERIKS Item #: 894A4002

Catalogue item no 1: 2418478

Catalogue item no 2: W11B-48747

Estimated delivery date 12-08-2024 
Price (Per piece):
£2,548.10
Type of gearbox: Right Angle Bevel - Helical
Size: 894
Motor power (kW)
Speed
Output Torque (Nm)
Rated torque (Nm)
Service Factor (maximum)
Gear Ratio
Number of poles
Mounting postion: B3
Diameter output shaft (mm): 50
Clear filter      (160 of the 160 items displayed)
Page Size   
Next