ProductPage

FENNER K series geared motor size 893

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product Manual Download  (PDF)
Product overview

The series K range incorporates all Fenner's core design features in a highly effiecient yet flexible bevel helical drive. With high load carrying capabilities and increased efficiency over worm units, the right angled deries K range is proven to save energy and reduce running costs, ratios of between 8:1 to 7250:1 and torques up to 12.300Nm.

Application

Ratios from 8:1 to 7,250:1

Up to 12,300Nm

Up to 90kW

9 sizes in range

Bore size range from 30mm to 100mm

Construction
Approval
Type of gearbox: Right Angle Bevel - Helical
Size: 893
Motor power (kW)
Speed
Output Torque (Nm)
Rated torque (Nm)
Service Factor (maximum)
Gear Ratio
Number of poles
Mounting postion: B3
Diameter output shaft (mm): 40
Clear filter      (106 of the 106 items displayed)
Page Size   
Next
Geared motor helical-bevel-helical K Series size 893 foot mounted 0.18kW/2,3rpm FENNER Geared motor helical-bevel-helical K Series size 893 foot mounted 0.18kW/2,3rpm ERIKS Item #: 893A4202

Catalogue item no 1: 2418436

Catalogue item no 2: W11B-48074

Estimated delivery date 12-08-2024 
Price (Per piece):
£2,286.49
Geared motor helical-bevel-helical K Series size 893 foot mounted 0.18kW/1,9rpm FENNER Geared motor helical-bevel-helical K Series size 893 foot mounted 0.18kW/1,9rpm ERIKS Item #: 893A4302

Catalogue item no 1: 2418438

Catalogue item no 2: W11B-48076

Estimated delivery date 12-08-2024 
Price (Per piece):
£2,286.49
Geared motor helical-bevel-helical K Series size 893 foot mounted 0.18kW/1,7rpm FENNER Geared motor helical-bevel-helical K Series size 893 foot mounted 0.18kW/1,7rpm ERIKS Item #: 893A4402

Catalogue item no 1: 2418439

Catalogue item no 2: W11B-48077

Estimated delivery date 12-08-2024 
Price (Per piece):
£2,286.49
Geared motor helical-bevel-helical K Series size 893 foot mounted 0.18kW/3,1rpm FENNER Geared motor helical-bevel-helical K Series size 893 foot mounted 0.18kW/3,1rpm ERIKS Item #: 893A3902

Catalogue item no 1: 2418430

Catalogue item no 2: W11B-48068

Estimated delivery date 12-08-2024 
Price (Per piece):
£2,286.49
Geared motor helical-bevel-helical K Series size 893 foot mounted 0.18kW/2,8rpm FENNER Geared motor helical-bevel-helical K Series size 893 foot mounted 0.18kW/2,8rpm ERIKS Item #: 893A4002

Catalogue item no 1: 2418432

Catalogue item no 2: W11B-48070

Estimated delivery date 12-08-2024 
Price (Per piece):
£2,286.49
Geared motor helical-bevel-helical K Series size 893 foot mounted 0.18kW/2,5rpm FENNER Geared motor helical-bevel-helical K Series size 893 foot mounted 0.18kW/2,5rpm ERIKS Item #: 893A4102

Catalogue item no 1: 2418434

Catalogue item no 2: W11B-48072

Estimated delivery date 12-08-2024 
Price (Per piece):
£2,286.49
Geared motor helical-bevel-helical K Series size 893 foot mounted 0.25kW/2,4rpm FENNER Geared motor helical-bevel-helical K Series size 893 foot mounted 0.25kW/2,4rpm ERIKS Item #: 893A4106

Catalogue item no 1: 2418435

Catalogue item no 2: W11B-48073

Estimated delivery date 12-08-2024 
Price (Per piece):
£2,304.79
Geared motor helical-bevel-helical K Series size 893 foot mounted 0.25kW/2,2rpm FENNER Geared motor helical-bevel-helical K Series size 893 foot mounted 0.25kW/2,2rpm ERIKS Item #: 893A4206

Catalogue item no 1: 2418437

Catalogue item no 2: W11B-48075

Estimated delivery date 12-08-2024 
Price (Per piece):
£2,304.79
Geared motor helical-bevel-helical K Series size 893 foot mounted 0.25kW/3,1rpm FENNER Geared motor helical-bevel-helical K Series size 893 foot mounted 0.25kW/3,1rpm ERIKS Item #: 893A3906

Catalogue item no 1: 2418431

Catalogue item no 2: W11B-48069

Estimated delivery date 12-08-2024 
Price (Per piece):
£2,304.79
Geared motor helical-bevel-helical K Series size 893 foot mounted 0.25kW/2,8rpm FENNER Geared motor helical-bevel-helical K Series size 893 foot mounted 0.25kW/2,8rpm ERIKS Item #: 893A4006

Catalogue item no 1: 2418433

Catalogue item no 2: W11B-48071

Estimated delivery date 12-08-2024 
Price (Per piece):
£2,304.79
Type of gearbox: Right Angle Bevel - Helical
Size: 893
Motor power (kW)
Speed
Output Torque (Nm)
Rated torque (Nm)
Service Factor (maximum)
Gear Ratio
Number of poles
Mounting postion: B3
Diameter output shaft (mm): 40
Clear filter      (106 of the 106 items displayed)
Page Size   
Next