ProductPage

FENNER K series geared motor size 891

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product Manual Download  (PDF)
Product overview

The series K range incorporates all Fenner's core design features in a highly effiecient yet flexible bevel helical drive. With high load carrying capabilities and increased efficiency over worm units, the right angled deries K range is proven to save energy and reduce running costs, ratios of between 8:1 to 7250:1 and torques up to 12.300Nm.

Application

Ratios from 8:1 to 7,250:1

Up to 12,300Nm

Up to 90kW

9 sizes in range

Bore size range from 30mm to 100mm

Construction
Approval
Type of gearbox: Right Angle Bevel - Helical
Size: 891
Motor power (kW)
Speed
Output Torque (Nm)
Rated torque (Nm)
Service Factor (maximum)
Gear Ratio
Number of poles: 4
Mounting postion: B3
Diameter output shaft (mm): 35
Clear filter      (99 of the 99 items displayed)
Page Size   
Next
Geared motor helical-bevel-helical K Series size 891 foot mounted 0.18kW/3,4rpm FENNER Geared motor helical-bevel-helical K Series size 891 foot mounted 0.18kW/3,4rpm ERIKS Item #: 891A3802

Catalogue item no 1: 2418402

Catalogue item no 2: W11B-46840

Estimated delivery date 01-08-2024 
Price (Per piece):
£1,776.34
Geared motor helical-bevel-helical K Series size 891 foot mounted 0.18kW/3,1rpm FENNER Geared motor helical-bevel-helical K Series size 891 foot mounted 0.18kW/3,1rpm ERIKS Item #: 891A3902

Catalogue item no 1: 2418403

Catalogue item no 2: W11B-46841

Estimated delivery date 01-08-2024 
Price (Per piece):
£1,776.34
Geared motor helical-bevel-helical K Series size 891 foot mounted 0.18kW/4,3rpm FENNER Geared motor helical-bevel-helical K Series size 891 foot mounted 0.18kW/4,3rpm ERIKS Item #: 891A3602

Catalogue item no 1: 2418399

Catalogue item no 2: W11B-46837

Estimated delivery date 01-08-2024 
Price (Per piece):
£1,776.34
Geared motor helical-bevel-helical K Series size 891 foot mounted 0.18kW/3,9rpm FENNER Geared motor helical-bevel-helical K Series size 891 foot mounted 0.18kW/3,9rpm ERIKS Item #: 891A3702

Catalogue item no 1: 2418401

Catalogue item no 2: W11B-46839

Estimated delivery date 01-08-2024 
Price (Per piece):
£1,776.34
Geared motor helical-bevel-helical K Series size 891 foot mounted 0.18kW/5,3rpm FENNER Geared motor helical-bevel-helical K Series size 891 foot mounted 0.18kW/5,3rpm ERIKS Item #: 891A3402

Catalogue item no 1: 2418395

Catalogue item no 2: W11B-46833

Estimated delivery date 01-08-2024 
Price (Per piece):
£1,776.34
Geared motor helical-bevel-helical K Series size 891 foot mounted 0.18kW/4,9rpm FENNER Geared motor helical-bevel-helical K Series size 891 foot mounted 0.18kW/4,9rpm ERIKS Item #: 891A3502

Catalogue item no 1: 2418397

Catalogue item no 2: W11B-46835

Estimated delivery date 01-08-2024 
Price (Per piece):
£1,776.34
Geared motor helical-bevel-helical K Series size 891 foot mounted 0.18kW/6,9rpm FENNER Geared motor helical-bevel-helical K Series size 891 foot mounted 0.18kW/6,9rpm ERIKS Item #: 891A3302

Catalogue item no 1: 2418392

Catalogue item no 2: W11B-46830

Estimated delivery date 01-08-2024 
Price (Per piece):
£1,776.34
Geared motor helical-bevel-helical K Series size 891 foot mounted 0.18kW/8,1rpm FENNER Geared motor helical-bevel-helical K Series size 891 foot mounted 0.18kW/8,1rpm ERIKS Item #: 891A3202

Catalogue item no 1: 2418389

Catalogue item no 2: W11B-46827

Estimated delivery date 01-08-2024 
Price (Per piece):
£1,776.34
Geared motor helical-bevel-helical K Series size 891 foot mounted 0.18kW/9,3rpm FENNER Geared motor helical-bevel-helical K Series size 891 foot mounted 0.18kW/9,3rpm ERIKS Item #: 891A3102

Catalogue item no 1: 2418385

Catalogue item no 2: W11B-46823

Estimated delivery date 01-08-2024 
Price (Per piece):
£1,776.34
Geared motor helical-bevel-helical K Series size 891 foot mounted 0.18kW/10,3rpm FENNER Geared motor helical-bevel-helical K Series size 891 foot mounted 0.18kW/10,3rpm ERIKS Item #: 891A3002

Catalogue item no 1: 2418381

Catalogue item no 2: W11B-46819

Estimated delivery date 01-08-2024 
Price (Per piece):
£1,776.34
Type of gearbox: Right Angle Bevel - Helical
Size: 891
Motor power (kW)
Speed
Output Torque (Nm)
Rated torque (Nm)
Service Factor (maximum)
Gear Ratio
Number of poles: 4
Mounting postion: B3
Diameter output shaft (mm): 35
Clear filter      (99 of the 99 items displayed)
Page Size   
Next