ProductPage

FENNER K series geared motor size 890

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product Manual Download  (PDF)
Product overview

The series K range incorporates all Fenner's core design features in a highly effiecient yet flexible bevel helical drive. With high load carrying capabilities and increased efficiency over worm units, the right angled deries K range is proven to save energy and reduce running costs, ratios of between 8:1 to 7250:1 and torques up to 12.300Nm.

Application

Ratios from 8:1 to 7,250:1

Up to 12,300Nm

Up to 90kW

9 sizes in range

Bore size range from 30mm to 100mm

Construction
Approval
Type of gearbox: Right Angle Bevel - Helical
Size: 890
Motor power (kW)
Speed
Output Torque (Nm)
Rated torque (Nm)
Service Factor (maximum)
Gear Ratio
Number of poles: 4
Mounting postion: B3
Diameter output shaft (mm): 30
Clear filter      (109 of the 109 items displayed)
Page Size   
Next
Geared motor helical-bevel-helical K Series size 890 foot mounted 0.18kW/6,1rpm FENNER Geared motor helical-bevel-helical K Series size 890 foot mounted 0.18kW/6,1rpm ERIKS Item #: 890A3402

Catalogue item no 1: 2418380

Catalogue item no 2: W11B-46211

Estimated delivery date 31-07-2024 
Price (Per piece):
£1,676.93
Geared motor helical-bevel-helical K Series size 890 foot mounted 0.18kW/6,5rpm FENNER Geared motor helical-bevel-helical K Series size 890 foot mounted 0.18kW/6,5rpm ERIKS Item #: 890A3302

Catalogue item no 1: 2418379

Catalogue item no 2: W11B-46210

Estimated delivery date 31-07-2024 
Price (Per piece):
£1,676.93
Geared motor helical-bevel-helical K Series size 890 foot mounted 0.18kW/8,4rpm FENNER Geared motor helical-bevel-helical K Series size 890 foot mounted 0.18kW/8,4rpm ERIKS Item #: 890A3202

Catalogue item no 1: 2418377

Catalogue item no 2: W11B-46208

Estimated delivery date 31-07-2024 
Price (Per piece):
£1,676.93
Geared motor helical-bevel-helical K Series size 890 foot mounted 0.18kW/9,5rpm FENNER Geared motor helical-bevel-helical K Series size 890 foot mounted 0.18kW/9,5rpm ERIKS Item #: 890A3102

Catalogue item no 1: 2418375

Catalogue item no 2: W11B-46206

Estimated delivery date 31-07-2024 
Price (Per piece):
£1,676.93
Geared motor helical-bevel-helical K Series size 890 foot mounted 0.18kW/11rpm FENNER Geared motor helical-bevel-helical K Series size 890 foot mounted 0.18kW/11rpm ERIKS Item #: 890A2402

Catalogue item no 1: 1865053

Catalogue item no 2: W11B-46203

Estimated delivery date 31-07-2024 
Price (Per piece):
£1,203.41
Geared motor helical-bevel-helical K Series size 890 foot mounted 0.18kW/10,8rpm FENNER Geared motor helical-bevel-helical K Series size 890 foot mounted 0.18kW/10,8rpm ERIKS Item #: 890A3002

Catalogue item no 1: 2418373

Catalogue item no 2: W11B-46204

Estimated delivery date 31-07-2024 
Price (Per piece):
£1,676.93
Geared motor helical-bevel-helical K Series size 890 foot mounted 0.18kW/12,5rpm FENNER Geared motor helical-bevel-helical K Series size 890 foot mounted 0.18kW/12,5rpm ERIKS Item #: 890A2302

Catalogue item no 1: 1865052

Catalogue item no 2: W11B-46201

Estimated delivery date 31-07-2024 
Price (Per piece):
£1,203.41
Geared motor helical-bevel-helical K Series size 890 foot mounted 0.18kW/14,3rpm FENNER Geared motor helical-bevel-helical K Series size 890 foot mounted 0.18kW/14,3rpm ERIKS Item #: 890A2202

Catalogue item no 1: 1865051

Catalogue item no 2: W11B-46199

Estimated delivery date 31-07-2024 
Price (Per piece):
£1,203.41
Geared motor helical-bevel-helical K Series size 890 foot mounted 0.18kW/17,2rpm FENNER Geared motor helical-bevel-helical K Series size 890 foot mounted 0.18kW/17,2rpm ERIKS Item #: 890A2002

Catalogue item no 1: 1865050

Catalogue item no 2: W11B-46196

Estimated delivery date 31-07-2024 
Price (Per piece):
£1,203.41
Geared motor helical-bevel-helical K Series size 890 foot mounted 0.18kW/19,1rpm FENNER Geared motor helical-bevel-helical K Series size 890 foot mounted 0.18kW/19,1rpm ERIKS Item #: 890A1902

Catalogue item no 1: 1865049

Catalogue item no 2: W11B-46192

Estimated delivery date 31-07-2024 
Price (Per piece):
£1,203.41
Type of gearbox: Right Angle Bevel - Helical
Size: 890
Motor power (kW)
Speed
Output Torque (Nm)
Rated torque (Nm)
Service Factor (maximum)
Gear Ratio
Number of poles: 4
Mounting postion: B3
Diameter output shaft (mm): 30
Clear filter      (109 of the 109 items displayed)
Page Size   
Next