ProductPage

FENNER C series geared motor size 877

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product Manual Download  (PDF)
Product overview

Modern design techniques and high quality components enable the Fenner series C helical worm gear unit to outperform any other gearbox in terms of lowest cost/Nm. The series C right angle range provides a highly efficient and compact solution with ratios from 8:1 to 13.500:1 and up to 10.000Nm.

Application

Ratios from 8:1 to 13,500:1

Up to 10,000Nm

Up to 45kW

8 sizes in range

Shaft diameters from 20mm to 90mm

Construction
Approval
Type of gearbox: Helical Worm
Size: 877
Motor power (kW)
Speed
Output Torque (Nm)
Rated torque (Nm)
Service Factor (maximum)
Gear Ratio
Number of poles
Mounting postion: B3
Diameter output shaft (mm)
Clear filter      (286 of the 286 items displayed)
Page Size   
Next
Geared motor helical worm C Series size 877 shaft mounted (reduced bore) 2.2kW/6,3rpm FENNER Geared motor helical worm C Series size 877 shaft mounted (reduced bore) 2.2kW/6,3rpm ERIKS Item #: 877Z2645

Catalogue item no 1: 2505296

Catalogue item no 2: W11B-42986

Estimated delivery date 31-07-2024 
Price (Per piece):
£6,647.44
Geared motor helical worm C Series size 877 shaft mounted (standard bore) 2.2kW/6,3rpm FENNER Geared motor helical worm C Series size 877 shaft mounted (standard bore) 2.2kW/6,3rpm ERIKS Item #: 877A2645

Catalogue item no 1: 2418347

Catalogue item no 2: W11B-42525

Estimated delivery date 31-07-2024 
Price (Per piece):
£6,647.44
Geared motor helical worm C Series size 877 shaft mounted (reduced bore) 3.0kW/6,3rpm FENNER Geared motor helical worm C Series size 877 shaft mounted (reduced bore) 3.0kW/6,3rpm ERIKS Item #: 877Z2638

Catalogue item no 1: 2505295

Catalogue item no 2: W11B-42985

Estimated delivery date 31-07-2024 
Price (Per piece):
£6,592.02
Geared motor helical worm C Series size 877 shaft mounted (standard bore) 3.0kW/6,3rpm FENNER Geared motor helical worm C Series size 877 shaft mounted (standard bore) 3.0kW/6,3rpm ERIKS Item #: 877A2638

Catalogue item no 1: 2418346

Catalogue item no 2: W11B-42524

Estimated delivery date 31-07-2024 
Price (Per piece):
£6,592.02
Geared motor helical worm C Series size 877 shaft mounted (reduced bore) 3.0kW/5,9rpm FENNER Geared motor helical worm C Series size 877 shaft mounted (reduced bore) 3.0kW/5,9rpm ERIKS Item #: 877Z2738

Catalogue item no 1: 2505300

Catalogue item no 2: W11B-42990

Estimated delivery date 31-07-2024 
Price (Per piece):
£6,592.02
Geared motor helical worm C Series size 877 shaft mounted (standard bore) 3.0kW/5,9rpm FENNER Geared motor helical worm C Series size 877 shaft mounted (standard bore) 3.0kW/5,9rpm ERIKS Item #: 877A2738

Catalogue item no 1: 1880247

Catalogue item no 2: W11B-42529

Estimated delivery date 31-07-2024 
Price (Per piece):
£6,592.02
Geared motor helical worm C Series size 877 shaft mounted (reduced bore) 3.0kW/8,5rpm FENNER Geared motor helical worm C Series size 877 shaft mounted (reduced bore) 3.0kW/8,5rpm ERIKS Item #: 877Z2538

Catalogue item no 1: 2505291

Catalogue item no 2: W11B-42981

Estimated delivery date 31-07-2024 
Price (Per piece):
£6,592.02
Geared motor helical worm C Series size 877 shaft mounted (standard bore) 3.0kW/8,5rpm FENNER Geared motor helical worm C Series size 877 shaft mounted (standard bore) 3.0kW/8,5rpm ERIKS Item #: 877A2538

Catalogue item no 1: 2418345

Catalogue item no 2: W11B-42520

Estimated delivery date 31-07-2024 
Price (Per piece):
£6,592.02
Geared motor helical worm C Series size 877 shaft mounted (reduced bore) 3.0kW/9,8rpm FENNER Geared motor helical worm C Series size 877 shaft mounted (reduced bore) 3.0kW/9,8rpm ERIKS Item #: 877Z2438

Catalogue item no 1: 2505286

Catalogue item no 2: W11B-42976

Estimated delivery date 31-07-2024 
Price (Per piece):
£6,592.02
Geared motor helical worm C Series size 877 shaft mounted (standard bore) 3.0kW/9,8rpm FENNER Geared motor helical worm C Series size 877 shaft mounted (standard bore) 3.0kW/9,8rpm ERIKS Item #: 877A2438

Catalogue item no 1: 2418343

Catalogue item no 2: W11B-42515

Estimated delivery date 31-07-2024 
Price (Per piece):
£6,592.02
Type of gearbox: Helical Worm
Size: 877
Motor power (kW)
Speed
Output Torque (Nm)
Rated torque (Nm)
Service Factor (maximum)
Gear Ratio
Number of poles
Mounting postion: B3
Diameter output shaft (mm)
Clear filter      (286 of the 286 items displayed)
Page Size   
Next