ProductPage

FENNER C series geared motor size 876

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product Manual Download  (PDF)
Product overview

Modern design techniques and high quality components enable the Fenner series C helical worm gear unit to outperform any other gearbox in terms of lowest cost/Nm. The series C right angle range provides a highly efficient and compact solution with ratios from 8:1 to 13.500:1 and up to 10.000Nm.

Application

Ratios from 8:1 to 13,500:1

Up to 10,000Nm

Up to 45kW

8 sizes in range

Shaft diameters from 20mm to 90mm

Construction
Approval
Type of gearbox: Helical Worm
Size: 876
Motor power (kW)
Speed
Output Torque (Nm)
Rated torque (Nm)
Service Factor (maximum)
Gear Ratio
Number of poles
Mounting postion: B3
Diameter output shaft (mm)
Clear filter      (252 of the 252 items displayed)
Page Size   
Next
Geared motor helical worm C Series size 876 shaft mounted (reduced bore) 1.1kW/5,8rpm FENNER Geared motor helical worm C Series size 876 shaft mounted (reduced bore) 1.1kW/5,8rpm ERIKS Item #: 876Z2724

Catalogue item no 1: 2505156

Catalogue item no 2: W11B-42385

Estimated delivery date 01-08-2024 
Price (Per piece):
£4,722.69
Geared motor helical worm C Series size 876 shaft mounted (standard bore) 1.1kW/5,8rpm FENNER Geared motor helical worm C Series size 876 shaft mounted (standard bore) 1.1kW/5,8rpm ERIKS Item #: 876A2724

Catalogue item no 1: 1458546

Catalogue item no 2: W11B-41860

Estimated delivery date 01-08-2024 
Price (Per piece):
£4,722.69
Geared motor helical worm C Series size 876 shaft mounted (reduced bore) 1.5kW/5,8rpm FENNER Geared motor helical worm C Series size 876 shaft mounted (reduced bore) 1.5kW/5,8rpm ERIKS Item #: 876Z2728

Catalogue item no 1: 2505157

Catalogue item no 2: W11B-42386

Estimated delivery date 01-08-2024 
Price (Per piece):
£4,753.78
Geared motor helical worm C Series size 876 shaft mounted (standard bore) 1.5kW/5,8rpm FENNER Geared motor helical worm C Series size 876 shaft mounted (standard bore) 1.5kW/5,8rpm ERIKS Item #: 876A2728

Catalogue item no 1: 1458547

Catalogue item no 2: W11B-41861

Estimated delivery date 01-08-2024 
Price (Per piece):
£4,753.78
Geared motor helical worm C Series size 876 shaft mounted (reduced bore) 1.5kW/6,5rpm FENNER Geared motor helical worm C Series size 876 shaft mounted (reduced bore) 1.5kW/6,5rpm ERIKS Item #: 876Z2628

Catalogue item no 1: 2505150

Catalogue item no 2: W11B-42379

Estimated delivery date 01-08-2024 
Price (Per piece):
£4,753.78
Geared motor helical worm C Series size 876 shaft mounted (standard bore) 1.5kW/6,5rpm FENNER Geared motor helical worm C Series size 876 shaft mounted (standard bore) 1.5kW/6,5rpm ERIKS Item #: 876A2628

Catalogue item no 1: 1458542

Catalogue item no 2: W11B-41854

Estimated delivery date 01-08-2024 
Price (Per piece):
£4,753.78
Geared motor helical worm C Series size 876 shaft mounted (reduced bore) 2.2kW/6,4rpm FENNER Geared motor helical worm C Series size 876 shaft mounted (reduced bore) 2.2kW/6,4rpm ERIKS Item #: 876Z2645

Catalogue item no 1: 2505153

Catalogue item no 2: W11B-42382

Estimated delivery date 01-08-2024 
Price (Per piece):
£4,934.91
Geared motor helical worm C Series size 876 shaft mounted (standard bore) 2.2kW/6,4rpm FENNER Geared motor helical worm C Series size 876 shaft mounted (standard bore) 2.2kW/6,4rpm ERIKS Item #: 876A2645

Catalogue item no 1: 2418314

Catalogue item no 2: W11B-41857

Estimated delivery date 01-08-2024 
Price (Per piece):
£4,934.91
Geared motor helical worm C Series size 876 shaft mounted (reduced bore) 2.2kW/6,4rpm FENNER Geared motor helical worm C Series size 876 shaft mounted (reduced bore) 2.2kW/6,4rpm ERIKS Item #: 876Z2636

Catalogue item no 1: 2505151

Catalogue item no 2: W11B-42380

Estimated delivery date 01-08-2024 
Price (Per piece):
£4,832.18
Geared motor helical worm C Series size 876 shaft mounted (standard bore) 2.2kW/6,4rpm FENNER Geared motor helical worm C Series size 876 shaft mounted (standard bore) 2.2kW/6,4rpm ERIKS Item #: 876A2636

Catalogue item no 1: 1458543

Catalogue item no 2: W11B-41855

Estimated delivery date 01-08-2024 
Price (Per piece):
£4,832.18
Type of gearbox: Helical Worm
Size: 876
Motor power (kW)
Speed
Output Torque (Nm)
Rated torque (Nm)
Service Factor (maximum)
Gear Ratio
Number of poles
Mounting postion: B3
Diameter output shaft (mm)
Clear filter      (252 of the 252 items displayed)
Page Size   
Next