ProductPage

FENNER C series geared motor size 875

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product Manual Download  (PDF)
Product overview

Modern design techniques and high quality components enable the Fenner series C helical worm gear unit to outperform any other gearbox in terms of lowest cost/Nm. The series C right angle range provides a highly efficient and compact solution with ratios from 8:1 to 13.500:1 and up to 10.000Nm.

Application

Ratios from 8:1 to 13,500:1

Up to 10,000Nm

Up to 45kW

8 sizes in range

Shaft diameters from 20mm to 90mm

Construction
Approval
Type of gearbox: Helical Worm
Size: 875
Motor power (kW)
Speed
Output Torque (Nm)
Rated torque (Nm)
Service Factor (maximum)
Gear Ratio
Number of poles: 4
Mounting postion: B3
Diameter output shaft (mm)
Clear filter      (255 of the 255 items displayed)
Page Size   
Next
Geared motor helical worm C Series size 875 shaft mounted (standard bore) 0.55kW/6rpm FENNER Geared motor helical worm C Series size 875 shaft mounted (standard bore) 0.55kW/6rpm ERIKS Item #: 875A2716

Catalogue item no 1: 1458445

Catalogue item no 2: W11B-41315

Estimated delivery date 31-07-2024 
Price (Per piece):
£2,789.19
Geared motor helical worm C Series size 875 shaft mounted (reduced bore) 0.75kW/6rpm FENNER Geared motor helical worm C Series size 875 shaft mounted (reduced bore) 0.75kW/6rpm ERIKS Item #: 875Z2718

Catalogue item no 1: 2505031

Catalogue item no 2: W11B-41734

Estimated delivery date 31-07-2024 
Price (Per piece):
£3,153.41
Geared motor helical worm C Series size 875 shaft mounted (standard bore) 0.75kW/6rpm FENNER Geared motor helical worm C Series size 875 shaft mounted (standard bore) 0.75kW/6rpm ERIKS Item #: 875A2718

Catalogue item no 1: 1458446

Catalogue item no 2: W11B-41316

Estimated delivery date 31-07-2024 
Price (Per piece):
£3,153.41
Geared motor helical worm C Series size 875 shaft mounted (reduced bore) 0.75kW/6,9rpm FENNER Geared motor helical worm C Series size 875 shaft mounted (reduced bore) 0.75kW/6,9rpm ERIKS Item #: 875Z2618

Catalogue item no 1: 2505027

Catalogue item no 2: W11B-41730

Estimated delivery date 31-07-2024 
Price (Per piece):
£3,153.41
Geared motor helical worm C Series size 875 shaft mounted (standard bore) 0.75kW/6,9rpm FENNER Geared motor helical worm C Series size 875 shaft mounted (standard bore) 0.75kW/6,9rpm ERIKS Item #: 875A2618

Catalogue item no 1: 1458441

Catalogue item no 2: W11B-41311

Estimated delivery date 31-07-2024 
Price (Per piece):
£3,153.41
Geared motor helical worm C Series size 875 shaft mounted (reduced bore) 0.75kW/9,2rpm FENNER Geared motor helical worm C Series size 875 shaft mounted (reduced bore) 0.75kW/9,2rpm ERIKS Item #: 875Z2518

Catalogue item no 1: 2505022

Catalogue item no 2: W11B-41725

Estimated delivery date 31-07-2024 
Price (Per piece):
£3,153.41
Geared motor helical worm C Series size 875 shaft mounted (standard bore) 0.75kW/9,2rpm FENNER Geared motor helical worm C Series size 875 shaft mounted (standard bore) 0.75kW/9,2rpm ERIKS Item #: 875A2518

Catalogue item no 1: 2418289

Catalogue item no 2: W11B-41306

Estimated delivery date 31-07-2024 
Price (Per piece):
£3,153.41
Geared motor helical worm C Series size 875 shaft mounted (reduced bore) 0.75kW/10,1rpm FENNER Geared motor helical worm C Series size 875 shaft mounted (reduced bore) 0.75kW/10,1rpm ERIKS Item #: 875Z2418

Catalogue item no 1: 2505017

Catalogue item no 2: W11B-41720

Estimated delivery date 31-07-2024 
Price (Per piece):
£3,153.41
Geared motor helical worm C Series size 875 shaft mounted (standard bore) 0.75kW/10,1rpm FENNER Geared motor helical worm C Series size 875 shaft mounted (standard bore) 0.75kW/10,1rpm ERIKS Item #: 875A2418

Catalogue item no 1: 2418288

Catalogue item no 2: W11B-41301

Estimated delivery date 31-07-2024 
Price (Per piece):
£3,153.41
Geared motor helical worm C Series size 875 shaft mounted (reduced bore) 1.1kW/6,1rpm FENNER Geared motor helical worm C Series size 875 shaft mounted (reduced bore) 1.1kW/6,1rpm ERIKS Item #: 875Z2724

Catalogue item no 1: 2505032

Catalogue item no 2: W11B-41735

Estimated delivery date 31-07-2024 
Price (Per piece):
£3,210.19
Type of gearbox: Helical Worm
Size: 875
Motor power (kW)
Speed
Output Torque (Nm)
Rated torque (Nm)
Service Factor (maximum)
Gear Ratio
Number of poles: 4
Mounting postion: B3
Diameter output shaft (mm)
Clear filter      (255 of the 255 items displayed)
Page Size   
Next