ProductPage

FENNER C series geared motor size 874

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product Manual Download  (PDF)
Product overview

Modern design techniques and high quality components enable the Fenner series C helical worm gear unit to outperform any other gearbox in terms of lowest cost/Nm. The series C right angle range provides a highly efficient and compact solution with ratios from 8:1 to 13.500:1 and up to 10.000Nm.

Application

Ratios from 8:1 to 13,500:1

Up to 10,000Nm

Up to 45kW

8 sizes in range

Shaft diameters from 20mm to 90mm

Construction
Approval
Type of gearbox: Helical Worm
Size: 874
Motor power (kW)
Speed
Output Torque (Nm)
Rated torque (Nm)
Service Factor (maximum)
Gear Ratio
Number of poles: 4
Mounting postion: B3
Diameter output shaft (mm)
Clear filter      (337 of the 337 items displayed)
Page Size   
Next
Geared motor helical worm C Series size 874 shaft mounted (standard bore) 0.18kW/1,8rpm FENNER Geared motor helical worm C Series size 874 shaft mounted (standard bore) 0.18kW/1,8rpm ERIKS Item #: 874A5602

Catalogue item no 1: 1458333

Catalogue item no 2: W11B-40060

Estimated delivery date 31-07-2024 
Price (Per piece):
£1,839.07
Geared motor helical worm C Series size 874 shaft mounted (standard bore) 0.18kW/1,6rpm FENNER Geared motor helical worm C Series size 874 shaft mounted (standard bore) 0.18kW/1,6rpm ERIKS Item #: 874A5702

Catalogue item no 1: 1458335

Catalogue item no 2: W11B-40062

Estimated delivery date 31-07-2024 
Price (Per piece):
£1,839.07
Geared motor helical worm C Series size 874 shaft mounted (reduced bore) 0.18kW/3,3rpm FENNER Geared motor helical worm C Series size 874 shaft mounted (reduced bore) 0.18kW/3,3rpm ERIKS Item #: 874Z5302

Catalogue item no 1: 2504891

Catalogue item no 2: W11B-41173

Estimated delivery date 31-07-2024 
Price (Per piece):
£2,054.54
Geared motor helical worm C Series size 874 shaft mounted (standard bore) 0.18kW/3,3rpm FENNER Geared motor helical worm C Series size 874 shaft mounted (standard bore) 0.18kW/3,3rpm ERIKS Item #: 874A5302

Catalogue item no 1: 2504731

Catalogue item no 2: W11B-40048

Estimated delivery date 31-07-2024 
Price (Per piece):
£2,054.54
Geared motor helical worm C Series size 874 shaft mounted (reduced bore) 0.18kW/2,8rpm FENNER Geared motor helical worm C Series size 874 shaft mounted (reduced bore) 0.18kW/2,8rpm ERIKS Item #: 874Z5402

Catalogue item no 1: 2504895

Catalogue item no 2: W11B-41177

Estimated delivery date 31-07-2024 
Price (Per piece):
£2,054.54
Geared motor helical worm C Series size 874 shaft mounted (standard bore) 0.18kW/2,8rpm FENNER Geared motor helical worm C Series size 874 shaft mounted (standard bore) 0.18kW/2,8rpm ERIKS Item #: 874A5402

Catalogue item no 1: 1458327

Catalogue item no 2: W11B-40052

Estimated delivery date 31-07-2024 
Price (Per piece):
£2,054.54
Geared motor helical worm C Series size 874 shaft mounted (reduced bore) 0.18kW/2,5rpm FENNER Geared motor helical worm C Series size 874 shaft mounted (reduced bore) 0.18kW/2,5rpm ERIKS Item #: 874Z5502

Catalogue item no 1: 2504899

Catalogue item no 2: W11B-41181

Estimated delivery date 31-07-2024 
Price (Per piece):
£2,054.54
Geared motor helical worm C Series size 874 shaft mounted (standard bore) 0.18kW/2,5rpm FENNER Geared motor helical worm C Series size 874 shaft mounted (standard bore) 0.18kW/2,5rpm ERIKS Item #: 874A5502

Catalogue item no 1: 1458330

Catalogue item no 2: W11B-40056

Estimated delivery date 31-07-2024 
Price (Per piece):
£2,054.54
Geared motor helical worm C Series size 874 shaft mounted (reduced bore) 0.18kW/4rpm FENNER Geared motor helical worm C Series size 874 shaft mounted (reduced bore) 0.18kW/4rpm ERIKS Item #: 874Z5102

Catalogue item no 1: 2504882

Catalogue item no 2: W11B-41164

Estimated delivery date 31-07-2024 
Price (Per piece):
£2,054.54
Geared motor helical worm C Series size 874 shaft mounted (standard bore) 0.18kW/4rpm FENNER Geared motor helical worm C Series size 874 shaft mounted (standard bore) 0.18kW/4rpm ERIKS Item #: 874A5102

Catalogue item no 1: 2418270

Catalogue item no 2: W11B-40039

Estimated delivery date 31-07-2024 
Price (Per piece):
£2,054.54
Type of gearbox: Helical Worm
Size: 874
Motor power (kW)
Speed
Output Torque (Nm)
Rated torque (Nm)
Service Factor (maximum)
Gear Ratio
Number of poles: 4
Mounting postion: B3
Diameter output shaft (mm)
Clear filter      (337 of the 337 items displayed)
Page Size   
Next