ProductPage

FENNER C series geared motor size 873

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product Manual Download  (PDF)
Product overview

Modern design techniques and high quality components enable the Fenner series C helical worm gear unit to outperform any other gearbox in terms of lowest cost/Nm. The series C right angle range provides a highly efficient and compact solution with ratios from 8:1 to 13.500:1 and up to 10.000Nm.

Application

Ratios from 8:1 to 13,500:1

Up to 10,000Nm

Up to 45kW

8 sizes in range

Shaft diameters from 20mm to 90mm

Construction
Approval
Type of gearbox: Helical Worm
Size: 873
Motor power (kW)
Speed
Output Torque (Nm)
Rated torque (Nm)
Service Factor (maximum)
Gear Ratio
Number of poles: 4
Mounting postion: B3
Diameter output shaft (mm)
Clear filter      (310 of the 310 items displayed)
Page Size   
Next
Geared motor helical worm C Series size 873 shaft mounted (reduced bore) 0.18kW/2,4rpm FENNER Geared motor helical worm C Series size 873 shaft mounted (reduced bore) 0.18kW/2,4rpm ERIKS Item #: 873Z5502

Catalogue item no 1: 2504727

Catalogue item no 2: W11B-39889

Estimated delivery date 31-07-2024 
Price (Per piece):
£1,376.00
Geared motor helical worm C Series size 873 shaft mounted (standard bore) 0.18kW/2,4rpm FENNER Geared motor helical worm C Series size 873 shaft mounted (standard bore) 0.18kW/2,4rpm ERIKS Item #: 873A5502

Catalogue item no 1: 1458202

Catalogue item no 2: W11B-38804

Estimated delivery date 31-07-2024 
Price (Per piece):
£1,376.00
Geared motor helical worm C Series size 873 shaft mounted (standard bore) 0.18kW/1,8rpm FENNER Geared motor helical worm C Series size 873 shaft mounted (standard bore) 0.18kW/1,8rpm ERIKS Item #: 873A5602

Catalogue item no 1: 1458204

Catalogue item no 2: W11B-38806

Estimated delivery date 31-07-2024 
Price (Per piece):
£1,226.59
Geared motor helical worm C Series size 873 shaft mounted (standard bore) 0.18kW/1,6rpm FENNER Geared motor helical worm C Series size 873 shaft mounted (standard bore) 0.18kW/1,6rpm ERIKS Item #: 873A5702

Catalogue item no 1: 1458205

Catalogue item no 2: W11B-38807

Estimated delivery date 31-07-2024 
Price (Per piece):
£1,226.59
Geared motor helical worm C Series size 873 shaft mounted (reduced bore) 0.18kW/2,7rpm FENNER Geared motor helical worm C Series size 873 shaft mounted (reduced bore) 0.18kW/2,7rpm ERIKS Item #: 873Z5402

Catalogue item no 1: 2504725

Catalogue item no 2: W11B-39887

Estimated delivery date 31-07-2024 
Price (Per piece):
£1,376.00
Geared motor helical worm C Series size 873 shaft mounted (standard bore) 0.18kW/2,7rpm FENNER Geared motor helical worm C Series size 873 shaft mounted (standard bore) 0.18kW/2,7rpm ERIKS Item #: 873A5402

Catalogue item no 1: 1458200

Catalogue item no 2: W11B-38802

Estimated delivery date 31-07-2024 
Price (Per piece):
£1,376.00
Geared motor helical worm C Series size 873 shaft mounted (reduced bore) 0.18kW/3,1rpm FENNER Geared motor helical worm C Series size 873 shaft mounted (reduced bore) 0.18kW/3,1rpm ERIKS Item #: 873Z5302

Catalogue item no 1: 2504723

Catalogue item no 2: W11B-39885

Estimated delivery date 31-07-2024 
Price (Per piece):
£1,376.00
Geared motor helical worm C Series size 873 shaft mounted (standard bore) 0.18kW/3,1rpm FENNER Geared motor helical worm C Series size 873 shaft mounted (standard bore) 0.18kW/3,1rpm ERIKS Item #: 873A5302

Catalogue item no 1: 2418235

Catalogue item no 2: W11B-38800

Estimated delivery date 31-07-2024 
Price (Per piece):
£1,376.00
Geared motor helical worm C Series size 873 shaft mounted (reduced bore) 0.18kW/4,2rpm FENNER Geared motor helical worm C Series size 873 shaft mounted (reduced bore) 0.18kW/4,2rpm ERIKS Item #: 873Z5002

Catalogue item no 1: 2504714

Catalogue item no 2: W11B-39876

Estimated delivery date 31-07-2024 
Price (Per piece):
£1,376.00
Geared motor helical worm C Series size 873 shaft mounted (standard bore) 0.18kW/4,2rpm FENNER Geared motor helical worm C Series size 873 shaft mounted (standard bore) 0.18kW/4,2rpm ERIKS Item #: 873A5002

Catalogue item no 1: 2418233

Catalogue item no 2: W11B-38791

Estimated delivery date 31-07-2024 
Price (Per piece):
£1,376.00
Type of gearbox: Helical Worm
Size: 873
Motor power (kW)
Speed
Output Torque (Nm)
Rated torque (Nm)
Service Factor (maximum)
Gear Ratio
Number of poles: 4
Mounting postion: B3
Diameter output shaft (mm)
Clear filter      (310 of the 310 items displayed)
Page Size   
Next