ProductPage

FENNER C series geared motor size 871

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product Manual Download  (PDF)
Product overview

Modern design techniques and high quality components enable the Fenner series C helical worm gear unit to outperform any other gearbox in terms of lowest cost/Nm. The series C right angle range provides a highly efficient and compact solution with ratios from 8:1 to 13.500:1 and up to 10.000Nm.

Application

Ratios from 8:1 to 13,500:1

Up to 10,000Nm

Up to 45kW

8 sizes in range

Shaft diameters from 20mm to 90mm

Construction
Approval
Type of gearbox: Helical Worm
Size: 871
Motor power (kW)
Speed
Output Torque (Nm)
Rated torque (Nm)
Service Factor (maximum)
Gear Ratio
Number of poles: 4
Mounting postion: B3
Diameter output shaft (mm)
Clear filter      (226 of the 226 items displayed)
Page Size   
Next
Geared motor helical worm C Series size 871 shaft mounted (reduced bore) 0.18kW/3,8rpm FENNER Geared motor helical worm C Series size 871 shaft mounted (reduced bore) 0.18kW/3,8rpm ERIKS Item #: 871Z5102

Catalogue item no 1: 2504420

Catalogue item no 2: W11B-37622

Estimated delivery date 31-07-2024 
Price (Per piece):
£1,002.95
Geared motor helical worm C Series size 871 shaft mounted (standard bore) 0.18kW/3,8rpm FENNER Geared motor helical worm C Series size 871 shaft mounted (standard bore) 0.18kW/3,8rpm ERIKS Item #: 871A5102

Catalogue item no 1: 1457982

Catalogue item no 2: W11B-36693

Estimated delivery date 31-07-2024 
Price (Per piece):
£1,002.95
Geared motor helical worm C Series size 871 shaft mounted (reduced bore) 0.18kW/4,5rpm FENNER Geared motor helical worm C Series size 871 shaft mounted (reduced bore) 0.18kW/4,5rpm ERIKS Item #: 871Z5002

Catalogue item no 1: 2504419

Catalogue item no 2: W11B-37621

Estimated delivery date 31-07-2024 
Price (Per piece):
£1,002.95
Geared motor helical worm C Series size 871 shaft mounted (standard bore) 0.18kW/4,5rpm FENNER Geared motor helical worm C Series size 871 shaft mounted (standard bore) 0.18kW/4,5rpm ERIKS Item #: 871A5002

Catalogue item no 1: 1457981

Catalogue item no 2: W11B-36692

Estimated delivery date 31-07-2024 
Price (Per piece):
£1,002.95
Geared motor helical worm C Series size 871 shaft mounted (reduced bore) 0.18kW/6,3rpm FENNER Geared motor helical worm C Series size 871 shaft mounted (reduced bore) 0.18kW/6,3rpm ERIKS Item #: 871Z2602

Catalogue item no 1: 2504407

Catalogue item no 2: W11B-37609

Estimated delivery date 31-07-2024 
Price (Per piece):
£855.61
Geared motor helical worm C Series size 871 shaft mounted (standard bore) 0.18kW/6,3rpm FENNER Geared motor helical worm C Series size 871 shaft mounted (standard bore) 0.18kW/6,3rpm ERIKS Item #: 871A2602

Catalogue item no 1: 1457977

Catalogue item no 2: W11B-36679

Estimated delivery date 31-07-2024 
Price (Per piece):
£855.61
Geared motor helical worm C Series size 871 shaft mounted (reduced bore) 0.18kW/6rpm FENNER Geared motor helical worm C Series size 871 shaft mounted (reduced bore) 0.18kW/6rpm ERIKS Item #: 871Z4702

Catalogue item no 1: 2504418

Catalogue item no 2: W11B-37620

Estimated delivery date 31-07-2024 
Price (Per piece):
£1,002.95
Geared motor helical worm C Series size 871 shaft mounted (standard bore) 0.18kW/6rpm FENNER Geared motor helical worm C Series size 871 shaft mounted (standard bore) 0.18kW/6rpm ERIKS Item #: 871A4702

Catalogue item no 1: 2418152

Catalogue item no 2: W11B-36691

Estimated delivery date 31-07-2024 
Price (Per piece):
£1,002.95
Geared motor helical worm C Series size 871 shaft mounted (standard bore) 0.18kW/5,6rpm FENNER Geared motor helical worm C Series size 871 shaft mounted (standard bore) 0.18kW/5,6rpm ERIKS Item #: 871A2702

Catalogue item no 1: 1457979

Catalogue item no 2: W11B-36681

Estimated delivery date 31-07-2024 
Price (Per piece):
£770.07
Geared motor helical worm C Series size 871 shaft mounted (reduced bore) 0.18kW/6,9rpm FENNER Geared motor helical worm C Series size 871 shaft mounted (reduced bore) 0.18kW/6,9rpm ERIKS Item #: 871Z4602

Catalogue item no 1: 2504416

Catalogue item no 2: W11B-37618

Estimated delivery date 31-07-2024 
Price (Per piece):
£1,002.95
Type of gearbox: Helical Worm
Size: 871
Motor power (kW)
Speed
Output Torque (Nm)
Rated torque (Nm)
Service Factor (maximum)
Gear Ratio
Number of poles: 4
Mounting postion: B3
Diameter output shaft (mm)
Clear filter      (226 of the 226 items displayed)
Page Size   
Next