ProductPage

FENNER SMSR Gearbox size L

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product Manual Download  (PDF)
Product overview

The Fenner Shaft Mounted Speed Reducer (SMSR) offers a rugged and compact design for easy handling and has as standard a large range of bore sizes between 20mm and 190mm, a torque capacity up tp 455.000Mn and with the use of a simple belt drive ratios up to 200:1. The Taper-Grip version offers easy removal and fitting

Model: Reducer
Type of gearbox: Hollow Bore
Size: L
Rated torque (Nm): 25254
Gear Ratio: 20
Diameter input shaft (mm): 65
Diameter output bore: 150
Clear filter      (1 of the 1 items displayed)
SMSR Power PLUS Gearbox - Size L - 20:1 ratio Standard Parallel Bore Ø150mm FENNER SMSR Power PLUS Gearbox - Size L - 20:1 ratio Standard Parallel Bore Ø150mm ERIKS Item #: 116L2001

Catalogue item no 1: 1399734

Catalogue item no 2: W11B-11996

In Stock
Price (Per piece):
£38,965.10
Model: Reducer
Type of gearbox: Hollow Bore
Size: L
Rated torque (Nm): 25254
Gear Ratio: 20
Diameter input shaft (mm): 65
Diameter output bore: 150
Clear filter      (1 of the 1 items displayed)