ProductPage

FENNER SMSR Gearbox size G


Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product Manual Download  (PDF)
Product overview

The Fenner Shaft Mounted Speed Reducer (SMSR) offers a rugged and compact design for easy handling and has as standard a large range of bore sizes between 20mm and 190mm, a torque capacity up tp 455.000Mn and with the use of a simple belt drive ratios up to 200:1. The Taper-Grip version offers easy removal and fitting

Model: Reducer
Type of gearbox
Size: G
Rated torque (Nm)
Gear Ratio
Diameter input shaft (mm): 32
Diameter output bore
Clear filter      (9 of the 9 items displayed)
SMSR Power PLUS Gearbox - Size G - 5:1 ratio Standard Parallel Bore Ø75mm FENNER SMSR Power PLUS Gearbox - Size G - 5:1 ratio Standard Parallel Bore Ø75mm ERIKS Item #: 116G0501

Catalogue item no 1: 1399664

Catalogue item no 2: W11B-11844

In Stock
Price (Per each):
£3,000.59
SMSR Power PLUS Gearbox - Size G - 5:1 ratio Alternate Parallel Bore Ø85mm FENNER SMSR Power PLUS Gearbox - Size G - 5:1 ratio Alternate Parallel Bore Ø85mm ERIKS Item #: 116G0502

Catalogue item no 1: 1399665

Catalogue item no 2: W11B-11845

In Stock
Price (Per each):
£3,000.59
SMSR Power PLUS Gearbox - Size G - 13:1 ratio Standard Parallel Bore Ø75mm FENNER SMSR Power PLUS Gearbox - Size G - 13:1 ratio Standard Parallel Bore Ø75mm ERIKS Item #: 116G1301

Catalogue item no 1: 1399668

Catalogue item no 2: W11B-11848

Estimated delivery date 28-08-2025 
Price (Per each):
£3,561.30
SMSR Power PLUS Gearbox - Size G - 13:1 ratio Alternate Parallel Bore Ø85mm FENNER SMSR Power PLUS Gearbox - Size G - 13:1 ratio Alternate Parallel Bore Ø85mm ERIKS Item #: 116G1302

Catalogue item no 1: 1399669

Catalogue item no 2: W11B-11849

In Stock
Price (Per each):
£3,561.30
SMSR Power PLUS Gearbox - Size G - 20:1 ratio Standard Parallel Bore Ø75mm FENNER SMSR Power PLUS Gearbox - Size G - 20:1 ratio Standard Parallel Bore Ø75mm ERIKS Item #: 116G2001

Catalogue item no 1: 2059293

Catalogue item no 2: W11B-11852

In Stock
Price (Per each):
£3,561.30
SMSR Power PLUS Gearbox - Size G - 20:1 ratio Alternate Parallel Bore Ø85mm FENNER SMSR Power PLUS Gearbox - Size G - 20:1 ratio Alternate Parallel Bore Ø85mm ERIKS Item #: 116G2002

Catalogue item no 1: 1399673

Catalogue item no 2: W11B-11853

In Stock
Price (Per each):
£3,561.30
SMSR Power PLUS Gearbox - Size G - 5:1 ratio Taper Bore Version (excluding TG Bush) FENNER SMSR Power PLUS Gearbox - Size G - 5:1 ratio Taper Bore Version (excluding TG Bush) ERIKS Item #: 116G0505

Catalogue item no 1: 1399667

Catalogue item no 2: W11B-11847

In Stock
Price (Per each):
£3,000.59
SMSR Power PLUS Gearbox - Size G - 13:1 ratio Taper Bore Version (excluding TG Bush) FENNER SMSR Power PLUS Gearbox - Size G - 13:1 ratio Taper Bore Version (excluding TG Bush) ERIKS Item #: 116G1305

Catalogue item no 1: 1399671

Catalogue item no 2: W11B-11851

Estimated delivery date 28-08-2025 
Price (Per each):
£3,561.30
SMSR Power PLUS Gearbox - Size G - 20:1 ratio Taper Bore Version (excluding TG Bush) FENNER SMSR Power PLUS Gearbox - Size G - 20:1 ratio Taper Bore Version (excluding TG Bush) ERIKS Item #: 116G2005

Catalogue item no 1: 1399675

Catalogue item no 2: W11B-11855

In Stock
Price (Per each):
£3,561.30
Model: Reducer
Type of gearbox
Size: G
Rated torque (Nm)
Gear Ratio
Diameter input shaft (mm): 32
Diameter output bore
Clear filter      (9 of the 9 items displayed)