ProductPage

SKF Flanged bearing unit square Setscrew Locking Series F4BC

Product documents

Document Document type
Product overview

Application

Recommended in: Food & Beverages

Housing style: Square
Bearing type: Ball bearing
Number of bolt holes: 4-hole
Shaft Locking Type: Setscrew Locking
Housing material: Plastic
Bearing material: Stainless steel
Shaft diameter (mm)
Clear filter      (4 of the 4 items displayed)
Flanged bearing unit square Setscrew Locking F4BC 25M-TPSS SKF Flanged bearing unit square Setscrew Locking F4BC 25M-TPSS ERIKS Item #: F4BC25M-TPSS-SKF

Catalogue item no 1: 9853069

In Stock
Price (Per piece):
£111.61
Flanged bearing unit square Setscrew Locking F4BC 30M-TPSS SKF Flanged bearing unit square Setscrew Locking F4BC 30M-TPSS ERIKS Item #: F4BC30M-TPSS-SKF

Catalogue item no 1: 9853072

In Stock
Price (Per piece):
£136.13
Flanged bearing unit square Setscrew Locking F4BC 40M-TPSS SKF Flanged bearing unit square Setscrew Locking F4BC 40M-TPSS ERIKS Item #: F4BC40M-TPSS-SKF

Catalogue item no 1: 9853078

In Stock
Price (Per piece):
£202.92
Flanged bearing unit square Setscrew Locking F4BC 50M-TPSS SKF Flanged bearing unit square Setscrew Locking F4BC 50M-TPSS ERIKS Item #: F4BC50M-TPSS-SKF

Catalogue item no 1: 9853081

In Stock
Price (Per piece):
£238.78
Housing style: Square
Bearing type: Ball bearing
Number of bolt holes: 4-hole
Shaft Locking Type: Setscrew Locking
Housing material: Plastic
Bearing material: Stainless steel
Shaft diameter (mm)
Clear filter      (4 of the 4 items displayed)