ProductPage

PANDUIT Pan steel premium stainless steel cable ties

Product documents

Document Document type
Product overview

Material: Nylon
Material quality: PA 6.6
Colour: Black
Band width (mm): 12
Length belt/tape/tie (mm): 900
Max. bundle diameter (mm): 265
Tensile strength (N): 1471
Clear filter      (2 of the 2 items displayed)
Pan-Steel Premium Stainless Steel Cable Ties PNDTMLT2S-L PANDUIT Pan-Steel Premium Stainless Steel Cable Ties PNDTMLT2S-L ERIKS Item #: PNDTMLT2S-L

Catalogue item no 1: 2801977

Catalogue item no 2: W23B-14621

In Stock
Price (Per package):
£49.90
Pan-Steel Premium Stainless Steel Cable Ties PNDTMLT4S-L PANDUIT Pan-Steel Premium Stainless Steel Cable Ties PNDTMLT4S-L ERIKS Item #: PNDTMLT4S-L

Catalogue item no 1: 2801997

Catalogue item no 2: W23B-14645

In Stock
Price (Per package):
£60.58
Material: Nylon
Material quality: PA 6.6
Colour: Black
Band width (mm): 12
Length belt/tape/tie (mm): 900
Max. bundle diameter (mm): 265
Tensile strength (N): 1471
Clear filter      (2 of the 2 items displayed)