ProductPage

PANDUIT Cable ties natural nylon white

Product documents

Document Document type
Product overview

Material: Nylon
Material quality: PA 6.6
Colour: Black
Band width (mm): 12
Length belt/tape/tie (mm): 900
Max. bundle diameter (mm): 265
Tensile strength (N): 1471
Clear filter      (7 of the 7 items displayed)
PAN-TY  Cable Ties PLT4H-L (Pack 50) PANDUIT PAN-TY Cable Ties PLT4H-L (Pack 50) ERIKS Item #: PNDTPLT4H-L

Catalogue item no 1: 2804410

Catalogue item no 2: W23B-17222

In Stock
Price (Per package):
£21.39
PAN-TY  Cable Ties PLT4S-C (Pack 100) PANDUIT PAN-TY Cable Ties PLT4S-C (Pack 100) ERIKS Item #: PNDTPLT4S-C

Catalogue item no 1: 2804443

Catalogue item no 2: W23B-17256

In Stock
Price (Per package):
£21.58
PAN-TY  Cable Ties PLT9LH-L (Pack 50) PANDUIT PAN-TY Cable Ties PLT9LH-L (Pack 50) ERIKS Item #: PNDTPLT9LH-L

Catalogue item no 1: 2804536

Catalogue item no 2: W23B-17350

In Stock
Price (Per package):
£41.80
PAN-TY  Cable Ties PLT2S-C (Pack 100) PANDUIT PAN-TY Cable Ties PLT2S-C (Pack 100) ERIKS Item #: PNDTPLT2S-C

Catalogue item no 1: 2804298

Catalogue item no 2: W23B-17105

In Stock
Price (Per package):
£9.80
PAN-TY  Cable Ties PLT1M-C (Pack 100) PANDUIT PAN-TY Cable Ties PLT1M-C (Pack 100) ERIKS Item #: PNDTPLT1M-C

Catalogue item no 1: 2804145

Catalogue item no 2: W23B-16949

In Stock
Price (Per package):
£2.48
PAN-TY  Cable Ties PLT1.5I-C (Pack 100) PANDUIT PAN-TY Cable Ties PLT1.5I-C (Pack 100) ERIKS Item #: PNDTPLT1.5I-C

Catalogue item no 1: 2804077

Catalogue item no 2: W23B-16880

In Stock
Price (Per package):
£6.71
PAN-TY  Cable Ties PLT3S-C (Pack 100) PANDUIT PAN-TY Cable Ties PLT3S-C (Pack 100) ERIKS Item #: PNDTPLT3S-C

Catalogue item no 1: 2804373

Catalogue item no 2: W23B-17184

In Stock
Price (Per package):
£15.31
Material: Nylon
Material quality: PA 6.6
Colour: Black
Band width (mm): 12
Length belt/tape/tie (mm): 900
Max. bundle diameter (mm): 265
Tensile strength (N): 1471
Clear filter      (7 of the 7 items displayed)