ProductPage

SKF Double-row spherical roller bearing Tapered bore With sealing

Product documents

Document Document type
Product overview

Spherical roller bearings have two rows of rollers, a common sphered outer ring raceway and two inner ring raceways inclined at an angle to the bearing axis. The centre point of the sphere in the outer ring raceway is at the bearing axis. Therefore, the bearings are self-aligning and insensitive to misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection. Spherical roller bearings are designed to accommodate heavy radial loads, as well as heavy axial loads in both directions.

The assortment of standard bearings includes basic design bearings, sealed bearings, bearings for vibratory applications.

Sealed spherical roller bearings
Sealed spherical roller bearings are available with either a cylindrical or tapered bore to suit all mounting methods. Depending on the bearing series, the tapered bore has a taper of either 1:12 (designation suffix K) or 1:30 (designation suffix K30). The seals, specially developed for spherical roller bearings, effectively prevent contaminants from entering into the bearing. This is not only true in operation, but also during bearing installation, resulting in long service life. Sealed spherical roller bearings have a contact seal reinforced with a sheet steel insert, fitted on both sides. They can also be supplied with a seal on only one side.
The bearings can be fitted with seals made of one of the following materials:

  • Nitrile butadiene rubber (NBR), designation suffix CS or RS
  • Hydrogenated Nitrile Butadiene Rubber (HNBR), designation suffix CS5 or RS5
  • Fluoro rubber (FKM), designation suffix CS2

Inner diameter (mm): 55
Outer diameter (mm): 100
Width (mm): 31
Bore: Tapered bore
Internal clearance: CN (normal)
Cage: Steel
With sealing: Yes
Clear filter      (1 of the 1 items displayed)
Double-row spherical roller bearing Tapered bore With sealing BS2-2211-2RSK/VT143 SKF Double-row spherical roller bearing Tapered bore With sealing BS2-2211-2RSK/VT143 ERIKS Item #: BS2-2211-2RSKVT143-SKF

Catalogue item no 1: 6294289

In Stock
Price (Per piece):
£137.19
Inner diameter (mm): 55
Outer diameter (mm): 100
Width (mm): 31
Bore: Tapered bore
Internal clearance: CN (normal)
Cage: Steel
With sealing: Yes
Clear filter      (1 of the 1 items displayed)