ProductPage

SKF CARB® Toroidal bearing Tapered bore

Product documents

Document Document type
Product URL default Download    URL
Product overview

CARB® bearings are single row bearings with long, slightly barrel-shaped symmetrical rollers. The outer ring has a torus-shaped raceway with a profile radius extending beyond the centre of the bearing. The inner ring raceway is shaped accordingly. CARB® toroidal roller bearings combine the self-aligning capability of spherical roller bearings with the axial displacement ability of cylindrical roller bearings. CARB® bearings can also have the compact cross section and high load carrying capacity normally associated with needle roller bearings.
They are intended exclusively as non-locating bearings. They can simplify locating/non-locating bearing arrangements because thermal expansion of the shaft can be accommodated within the bearing virtually without friction. Bearing arrangements consisting of a spherical roller bearing in the locating position and a CARB® bearing in the non-locating position provide a space- and weight-saving bearing arrangement with a low cost of ownership. CARB® bearings can reduce noise and vibration levels, for example, in paper machines and fans.

Non-sealed basic design CARB® bearings
Depending on their series and size, standard CARB toroidal roller bearings are manufactured to one of the following basic designs:bearings with a cage and full complement bearings. The load carrying capacity of full complement CARB bearings is considerably higher than that of same-sized bearings with a cage. The majority of CARB bearings are available with either a cylindrical or tapered bore. Depending on the bearing series, the tapered bore has a taper of either 1:12 (designation suffix K) or 1:30 (designation suffix K30).

Inner diameter (mm)
Outer diameter (mm)
Width (mm)
Bore: Tapered bore
Internal clearance
Cage: Steel
With sealing: No
Clear filter      (8 of the 8 items displayed)
CARB® Toroidal bearing Tapered bore C 2315 K/C4 SKF CARB® Toroidal bearing Tapered bore C 2315 K/C4 ERIKS Item #: C-2315KC4-SKF

Catalogue item no 1: 1047376

Catalogue item no 2: W70A-49055

Estimated delivery date 30-04-2024 
Price (Per piece):
£597.81
CARB® Toroidal bearing Tapered bore C 2218 K/C3 SKF CARB® Toroidal bearing Tapered bore C 2218 K/C3 ERIKS Item #: C-2218KC3-SKF

Catalogue item no 1: 488857

Catalogue item no 2: W70A-48990

Estimated delivery date 30-04-2024 
Price (Per piece):
£427.91
CARB® Toroidal bearing Tapered bore C 2218 K SKF CARB® Toroidal bearing Tapered bore C 2218 K ERIKS Item #: C-2218K-SKF

Catalogue item no 1: 689240

Catalogue item no 2: W70A-48989

Estimated delivery date 30-04-2024 
Price (Per piece):
£427.91
CARB® Toroidal bearing Tapered bore C 2220 K/C3 SKF CARB® Toroidal bearing Tapered bore C 2220 K/C3 ERIKS Item #: C-2220KC3-SKF

Catalogue item no 1: 504184

Catalogue item no 2: W70A-49003

Estimated delivery date 30-04-2024 
Price (Per piece):
£573.42
CARB® Toroidal bearing Tapered bore C 2220 K SKF CARB® Toroidal bearing Tapered bore C 2220 K ERIKS Item #: C-2220K-SKF

Catalogue item no 1: 690392

Catalogue item no 2: W70A-49002

Estimated delivery date 30-04-2024 
Price (Per piece):
£573.42
CARB® Toroidal bearing Tapered bore C 2320 K SKF CARB® Toroidal bearing Tapered bore C 2320 K ERIKS Item #: C-2320K-SKF

Catalogue item no 1: 764930

Catalogue item no 2: W70A-49082

Estimated delivery date 30-04-2024 
Price (Per piece):
£1,125.58
CARB® Toroidal bearing Tapered bore C 2222 K/C3 SKF CARB® Toroidal bearing Tapered bore C 2222 K/C3 ERIKS Item #: C-2222KC3-SKF

Catalogue item no 1: 1004731

Catalogue item no 2: W70A-49008

Estimated delivery date 30-04-2024 
Price (Per piece):
£705.01
CARB® Toroidal bearing Tapered bore C 2222 K SKF CARB® Toroidal bearing Tapered bore C 2222 K ERIKS Item #: C-2222K-SKF

Catalogue item no 1: 690398

Catalogue item no 2: W70A-49007

Estimated delivery date 30-04-2024 
Price (Per piece):
£705.01
Inner diameter (mm)
Outer diameter (mm)
Width (mm)
Bore: Tapered bore
Internal clearance
Cage: Steel
With sealing: No
Clear filter      (8 of the 8 items displayed)