ProductPage

SKF CARB® Full complement toroidal roller bearing with cylindrical bore sealed

Product documents

Document type Document type
Product URL default Download    URL

CARB® bearings are single row bearings with long, slightly barrel-shaped symmetrical rollers. The outer ring has a torus-shaped raceway with a profile radius extending beyond the centre of the bearing. The inner ring raceway is shaped accordingly. CARB® toroidal roller bearings combine the self-aligning capability of spherical roller bearings with the axial displacement ability of cylindrical roller bearings. CARB® bearings can also have the compact cross section and high load carrying capacity normally associated with needle roller bearings.
They are intended exclusively as non-locating bearings. They can simplify locating/non-locating bearing arrangements because thermal expansion of the shaft can be accommodated within the bearing virtually without friction. Bearing arrangements consisting of a spherical roller bearing in the locating position and a CARB® bearing in the non-locating position provide a space- and weight-saving bearing arrangement with a low cost of ownership. CARB® bearings can reduce noise and vibration levels, for example, in paper machines and fans.

Sealed CARB® bearings
The assortment of sealed bearins consists of small and medium-size full complement bearings with a cylindrical bore. These bearings, which are typically used in applications where there are low speeds and very heavy loads, can accommodate inner or outer ring rotation. The seals are designed for long service life and make the bearings virtually relubrication-free. Sealed bearings have a double lip contact HNBR seal on one or both sides (designation suffix CS5 or 2CS5). The seals are reinforced with a sheet steel insert. Sealed CARB® bearings are filled with a highquality grease that has good corrosion inhibiting properties.

Inner diameter (mm)
Outer diameter (mm)
Width (mm)
Bore: Cylindrical
Internal clearance
Cage: Steel
With sealing: Yes
Clear filter      (7 of the 7 items displayed)
CARB® Full complement toroidal roller bearing with cylindrical bore sealed C 6912-2NSV/C3 SKF CARB® Full complement toroidal roller bearing with cylindrical bore sealed C 6912-2NSV/C3 ERIKS Item #: C-69122NSV3-SKF

Catalogue item no 1: 5270935

Catalogue item no 2: W70A-78080

CARB® full complement toroidal roller bearing with cylindrical bore sealed C 6915-2CS5V/C3 SKF CARB® full complement toroidal roller bearing with cylindrical bore sealed C 6915-2CS5V/C3 ERIKS Item #: C-69152S5V3-SKF

Catalogue item no 1: 4277156

Catalogue item no 2: W70A-78084

CARB® full complement toroidal roller bearing with cylindrical bore sealed C 6915-CS5V/C3 SKF CARB® full complement toroidal roller bearing with cylindrical bore sealed C 6915-CS5V/C3 ERIKS Item #: C-6915S5V3-SKF

Catalogue item no 1: 4277158

Catalogue item no 2: W70A-78086

CARB® full complement toroidal roller bearing with cylindrical bore sealed C 6915-CS5V/C4 SKF CARB® full complement toroidal roller bearing with cylindrical bore sealed C 6915-CS5V/C4 ERIKS Item #: C-6915S5V4-SKF

Catalogue item no 1: 4277159

Catalogue item no 2: W70A-78087

CARB® full complement toroidal roller bearing with cylindrical bore sealed C 6915-2CS5V/C4 SKF CARB® full complement toroidal roller bearing with cylindrical bore sealed C 6915-2CS5V/C4 ERIKS Item #: C-69152S5V4-SKF

Catalogue item no 1: 4277157

Catalogue item no 2: W70A-78085

CARB® full complement toroidal roller bearing with cylindrical bore sealed C 5918-2CS5V/C3 SKF CARB® full complement toroidal roller bearing with cylindrical bore sealed C 5918-2CS5V/C3 ERIKS Item #: C-59182S5V3-SKF

Catalogue item no 1: 4277145

Catalogue item no 2: W70A-78072

CARB® full complement toroidal roller bearing with cylindrical bore sealed C 5918-CS5V/C3 SKF CARB® full complement toroidal roller bearing with cylindrical bore sealed C 5918-CS5V/C3 ERIKS Item #: C-5918S5V3-SKF

Catalogue item no 1: 4277146

Catalogue item no 2: W70A-78074

Inner diameter (mm)
Outer diameter (mm)
Width (mm)
Bore: Cylindrical
Internal clearance
Cage: Steel
With sealing: Yes
Clear filter      (7 of the 7 items displayed)

Dear Customer,

Coronavirus COVID-19 Update: As the UK government has taken the decision to close all non essential retail businesses this is now impacting on manufacturing and supply channels across the globe. We are working with our supply chain to maintain all product supply.

Our Webshop is experiencing a high volume of demand for certain products that are now classified as “RISK” supply lines. Once your order is placed we will review the availability of products and one of our team will contact you to confirm your order.

Thank you for your understanding during this unprecedented time.

Thank you on behalf of ERIKS Industrial Services