ProductPage

SKF Rod end Maintenance-free Steel/PTFE FRP Internal thread left hand Series: SILKB..F

Product documents

Document Document type
Product URL default Download    URL
Product overview

Design:
Maintenance-free rod end with a threaded shank With an open bearing (without seals), but relatively insensitive to contaminants, internal (female) left-hand thread.

Sliding contact surface combination: Steel/PTFE FRP
Suitable for heavy, constant direction loads, where low coefficient of friction is required; limited suitability for alternating loads, shock loads.
Rod end with a steel/PTFE FRP sliding contact surface combination consist of a rod end housing and a spherical plain bearing inner ring. Between the housing and the inner ring, a sliding layer of fibre reinforced polymer, containing PTFE, is moulded to the housing.

Inner diameter (mm)
Thread size
Thread type: Internal thread left hand
Maintenance: Maintenance-free
Clear filter      (2 of the 2 items displayed)
Rod end Maintenance-free Steel/PTFE FRP Internal thread left hand SILKB 8 F SKF Rod end Maintenance-free Steel/PTFE FRP Internal thread left hand SILKB 8 F ERIKS Item #: GIKFL8PW-SKF

Catalogue item no 1: 2265205

Catalogue item no 2: W70A-60040

In Stock
Price (Per piece):
£29.05
Rod end Maintenance-free Steel/PTFE FRP Internal thread left hand SILKB 12 F SKF Rod end Maintenance-free Steel/PTFE FRP Internal thread left hand SILKB 12 F ERIKS Item #: GIKFL12PW-SKF

Catalogue item no 1: 2265261

Catalogue item no 2: W70A-60034

Estimated delivery date 07-05-2024 
Price (Per piece):
£40.94
Inner diameter (mm)
Thread size
Thread type: Internal thread left hand
Maintenance: Maintenance-free
Clear filter      (2 of the 2 items displayed)