SKF PTFE composite straight bushing maintenance-free steel backing series PCZ

Product documents
Document type | Document type |
---|---|
Product URL default | Download URL |
The PTFE-based sliding surface permits smooth, low-friction operation without lubrication.The presence, or continious supply of oil or other non-corrosive fluids may be advantageous and improve the performance of these bearings.
Advantages of PTFE composite plain bearings include:
- maintenance-free operation
- very good frictional properties
- high load carrying capacity
- operation temperatues up to 250°C
- sliding velocity up to 2 m/s
- small operating clearance
- automotive
- material handling equipement
- home appliances and consumer goods
- textile machinery
![]() |
SKF
PTFE composite straight bushing maintenance-free steel backing PCZ 1212 E
ERIKS Item #: PCZ1212E-SKF
Catalogue item no 1: 4934628 |
||
![]() |
SKF
PTFE composite straight bushing maintenance-free steel backing PCZ 1616 E
ERIKS Item #: PCZ1616E-SKF
Catalogue item no 1: 4934629 |