ItemPage
PCE

INA Axial needle roller bearing with a centring spigot AXW35

Series: AXW

Type: AXW35

ERIKS item #:     AXW35-INA

Catalogue item no 1: 2093624

Catalogue item no 2: W93A-29870

EAN:     4012802432473

Manufacturer partnumber: AXW35

Axial Needle Roller Bearing

Product features    

Attribute     Value    
Inner diameter (mm) 35
Outer diameter (mm) 55
Width (mm) 7.2
With sealing No

Alternative items

Dear Customer,

Coronavirus COVID-19 Update: As the UK government has taken the decision to close all non essential retail businesses this is now impacting on manufacturing and supply channels across the globe. We are working with our supply chain to maintain all product supply.

Our Webshop is experiencing a high volume of demand for certain products that are now classified as “RISK” supply lines. Once your order is placed we will review the availability of products and one of our team will contact you to confirm your order.

Thank you for your understanding during this unprecedented time.

Thank you on behalf of ERIKS Industrial Services