ProductPage

SKF Drawn cup needle roller bearing open end caged Single row Single sealed Series: HK

Product documents

Document Document type
Product URL default Download    URL
Product overview

Drawn cup needle roller bearings are part of the group of radial needle roller bearings. These ready-to-fit bearing arrangement elements are rolling bearings with a very small radial section height. They comprise thin-walled, drawn outer cups and needle roller and cage assemblies which together form a complete unit.Due to the thin-walled outer cup and the absence of an inner ring, the bearings have a very low cross-sectional height. As a result, they are particularly suitable for applications with a very small radial design envelopen and can support high radial loads.Drawn cup needle roller bearings with open ends (HK-series) are supplied with a needle roller and cage assembly or a full complement needle roller set. Bearings with needle roller and cage assemblies allow higher speeds than the full complement designs.Some designs of drawn cup needle roller bearings are closed at one end (BK-series). They are thus suitable for closing off the shaft ends of bearing arrangements. This provides protection against injury by rotating shafts and protects the bearing against contamination and moisture.

Inner diameter (mm): 12
Outer diameter (mm): 18
Width (mm): 14
Sealing: Single sealed
Clear filter      (1 of the 1 items displayed)
Drawn cup needle roller bearing open end caged Single row Single sealed HK 1214 RS SKF Drawn cup needle roller bearing open end caged Single row Single sealed HK 1214 RS ERIKS Item #: HK1214RS-SKF

Catalogue item no 1: 2093460

Catalogue item no 2: W70A-51445

Estimated delivery date 30-04-2024 
Price (Per piece):
£7.76
Inner diameter (mm): 12
Outer diameter (mm): 18
Width (mm): 14
Sealing: Single sealed
Clear filter      (1 of the 1 items displayed)