ProductPage

INA Insert bearing Spherical Outer Ring Drive-Slot in Inner Ring Series: GLE..-KRR-B

Product documents

Document Document type
Product overview

Shaft diameter (mm): 45
Outer diameter (mm): 85
Width (mm): 42.9
Model: Spherical Outer Ring
Shaft Locking Type: Drive-Slot in Inner Ring
With sealing: Yes
Clear filter      (1 of the 1 items displayed)
Insert bearing Spherical Outer Ring Drive-Slot in Inner Ring GLE45-XL-KRR-B INA Insert bearing Spherical Outer Ring Drive-Slot in Inner Ring GLE45-XL-KRR-B ERIKS Item #: GLE45KRRB-INA

Catalogue item no 1: 320480

Catalogue item no 2: W93A-30534

In Stock
Price (Per piece):
£69.86
Shaft diameter (mm): 45
Outer diameter (mm): 85
Width (mm): 42.9
Model: Spherical Outer Ring
Shaft Locking Type: Drive-Slot in Inner Ring
With sealing: Yes
Clear filter      (1 of the 1 items displayed)