CASTROL Spheerol Bearing Grease
Product documents
Document | Document type |
---|---|
Product overview |
Castrol Spheerol Bearing Grease is a lithium based general purpose extreme pressure grease, based on mineral oil and incorporating extreme pressure agents to protect bearing components subject to heavy and shock loadings.
Features and benefits:
- Excellent stability gives long service life.
- Wide operating temperature range of -20 °C to 120 °C.
- Good adhesion and water-wash resistance.
- High mechanical stability - the grease keeps its consistency in service ensuring long lubricant life.
CASTROL
Spheerol EPL 2 Bearing Grease 400g
ERIKS Item #: CAS-SPHEEROLEPL2-400G
Catalogue item no 1: 2839209 Catalogue item no 2: W22D-10498 In Stock
|
Price (Per piece):
£6.64
|
||
CASTROL
Spheerol SX2 Lithium Based Grease 400g
ERIKS Item #: CAS-SPHEEROLSX2-400G
Catalogue item no 1: 2839216 Catalogue item no 2: W22D-10494 In Stock
|
Price (Per piece):
£29.23
|