AMBERSIL Multi-purpose lubricant
Product documents
Document | Document type |
---|---|
Product overview |
Ambersil Multi-Purpose Lubricant is well known as a true multi-purpose ‘cure-all’ for engineers: use as a dewatering fluid, a penetrant on seized fasteners, a general lubricant, and as a corrosion inhibitor.• Excellent water displacement performance.• High dielectric strength, non-conductive film.• Safe on most paints, plastics, rubbers, and all metals.• Operational temperature range: -20°C to +115°C.
AMBERSIL
Amberglide PTFE Enhanced Lubricant 400ml
ERIKS Item #: AMB-AMBERGLIDE-400ML
Catalogue item no 1: 2846405 Catalogue item no 2: W21A-14060 In Stock
|
Price (Per piece):
£21.50
|
||
AMBERSIL
Dry PTFE lube food grade 400ml
ERIKS Item #: AMB-DRYPTFE-400ML
Catalogue item no 1: 3944120 Catalogue item no 2: W21A-14091 In Stock
|
Price (Per piece):
£13.55
|