AMBERSIL Lubricant oil, chain lube
Product documents
Document | Document type |
---|---|
Product overview |
Ambersil Chain Lube is extremely ideal for all types of chains and chain driven drive systems. The addition of PTFE to the lubricant enhances long-term chain lubrication.• NSF H1 registered (No.137998 & 143144).• Gentle foaming action helps lubricant cling to chains and penetrate deep into links.• Leaves a tenacious, long lasting lubricating and anticorrosion film.• Operational Temperature range: -15°C to +175°C.
AMBERSIL
FLT Chainlube 500ml
ERIKS Item #: AMB-FLTCHAINLUBE-500ML
Catalogue item no 1: 2846418 Catalogue item no 2: W21A-14097 In Stock
|
Price (Per piece):
£7.59
|
||
AMBERSIL
Chain Lube Food Grade NSF H1 400ml
ERIKS Item #: AMB-CHAINFG-400ML
Catalogue item no 1: 1184163 Catalogue item no 2: W21A-13952 Estimated delivery date 14-05-2024
|
Price (Per piece):
£20.24
|
||
AMBERSIL
Chain & Drive Spray 400ml
ERIKS Item #: AMB-CHAINSPRAY-400ML
Catalogue item no 1: 482168 Catalogue item no 2: W21A-14066 In Stock
|
Price (Per piece):
£16.50
|