ROCOL
High Performance Food Grade Grease Shuttle Cartridge 380g
ERIKS Item #: ROC-FOODLUBEPREM1SC-380G
Catalogue item no 1: 5082103
In Stock
{"addToCartPD":{
"item_name": "high performance food grade grease shuttle cartridge 380g",
"item_id": "g1144826138976334",
"material_number": "ROC-FOODLUBEPREM1SC-380G",
"price": "35.8",
"item_brand": "rocol",
"item_category":"bearings",
"item_category2":"lubricants",
"item_category3":"",
"item_category4": "pr180467842131797",
"item_stockstatus": "in stock",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "high performance food grade grease shuttle cartridge 380g",
"item_id": "g1144826138976334",
"material_number": "ROC-FOODLUBEPREM1SC-380G",
"price": "35.8",
"item_brand": "rocol",
"item_category":"bearings",
"item_category2":"lubricants",
"item_category3":"",
"item_category4": "pr180467842131797",
"item_stockstatus": "in stock",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
ROCOL
Foodlube Premier 1 380g
ERIKS Item #: ROC-FOODLUBE-PREM1-380G
Catalogue item no 1: 3802200
Catalogue item no 2: W63A-28232
In Stock
{"addToCartPD":{
"item_name": "foodlube premier 1 380g",
"item_id": "gr0000001092546",
"material_number": "ROC-FOODLUBE-PREM1-380G",
"price": "35.8",
"item_brand": "rocol",
"item_category":"bearings",
"item_category2":"lubricants",
"item_category3":"",
"item_category4": "pr180467842131797",
"item_stockstatus": "in stock",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "foodlube premier 1 380g",
"item_id": "gr0000001092546",
"material_number": "ROC-FOODLUBE-PREM1-380G",
"price": "35.8",
"item_brand": "rocol",
"item_category":"bearings",
"item_category2":"lubricants",
"item_category3":"",
"item_category4": "pr180467842131797",
"item_stockstatus": "in stock",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
ROCOL
Foodlube Premier 1 18kg
ERIKS Item #: ROC-FOODLUBE-PREM1-18KG
Catalogue item no 1: 3809241
Catalogue item no 2: W63A-28281
Estimated delivery date 12-08-2024
{"addToCartPD":{
"item_name": "foodlube premier 1 18kg",
"item_id": "gr0000001092591",
"material_number": "ROC-FOODLUBE-PREM1-18KG",
"price": "1125.83",
"item_brand": "rocol",
"item_category":"bearings",
"item_category2":"lubricants",
"item_category3":"",
"item_category4": "pr180467842131797",
"item_stockstatus": "available on date",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "foodlube premier 1 18kg",
"item_id": "gr0000001092591",
"material_number": "ROC-FOODLUBE-PREM1-18KG",
"price": "1125.83",
"item_brand": "rocol",
"item_category":"bearings",
"item_category2":"lubricants",
"item_category3":"",
"item_category4": "pr180467842131797",
"item_stockstatus": "available on date",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
ROCOL
Foodlube Universal 2 4kg
ERIKS Item #: ROC-FOODLUBE-UNI2-4KG
Catalogue item no 1: 265300
Catalogue item no 2: W63A-28157
Estimated delivery date 28-05-2024
{"addToCartPD":{
"item_name": "foodlube universal 2 4kg",
"item_id": "gr0000000983194",
"material_number": "ROC-FOODLUBE-UNI2-4KG",
"price": "266.16",
"item_brand": "rocol",
"item_category":"bearings",
"item_category2":"lubricants",
"item_category3":"",
"item_category4": "pr180467842131797",
"item_stockstatus": "available on date",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "foodlube universal 2 4kg",
"item_id": "gr0000000983194",
"material_number": "ROC-FOODLUBE-UNI2-4KG",
"price": "266.16",
"item_brand": "rocol",
"item_category":"bearings",
"item_category2":"lubricants",
"item_category3":"",
"item_category4": "pr180467842131797",
"item_stockstatus": "available on date",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
ROCOL
Foodlube Universal 2 18kg
ERIKS Item #: ROC-FOODLUBE-UNI2-18KG
Catalogue item no 1: 1505256
Catalogue item no 2: W63A-28154
In Stock
{"addToCartPD":{
"item_name": "foodlube universal 2 18kg",
"item_id": "gr0000000983480",
"material_number": "ROC-FOODLUBE-UNI2-18KG",
"price": "1125.83",
"item_brand": "rocol",
"item_category":"bearings",
"item_category2":"lubricants",
"item_category3":"",
"item_category4": "pr180467842131797",
"item_stockstatus": "in stock",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "foodlube universal 2 18kg",
"item_id": "gr0000000983480",
"material_number": "ROC-FOODLUBE-UNI2-18KG",
"price": "1125.83",
"item_brand": "rocol",
"item_category":"bearings",
"item_category2":"lubricants",
"item_category3":"",
"item_category4": "pr180467842131797",
"item_stockstatus": "in stock",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
ROCOL
Foodlube Universal 2 380g (frontline range)
ERIKS Item #: ROC-FOODLUBE-UNI2-380G
Catalogue item no 1: 1005466
Catalogue item no 2: W63A-28156
In Stock
{"addToCartPD":{
"item_name": "foodlube universal 2 380g (frontline range)",
"item_id": "gr0000000423981",
"material_number": "ROC-FOODLUBE-UNI2-380G",
"price": "35.8",
"item_brand": "rocol",
"item_category":"bearings",
"item_category2":"lubricants",
"item_category3":"",
"item_category4": "pr180467842131797",
"item_stockstatus": "in stock",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "foodlube universal 2 380g (frontline range)",
"item_id": "gr0000000423981",
"material_number": "ROC-FOODLUBE-UNI2-380G",
"price": "35.8",
"item_brand": "rocol",
"item_category":"bearings",
"item_category2":"lubricants",
"item_category3":"",
"item_category4": "pr180467842131797",
"item_stockstatus": "in stock",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}