AMBERSIL Assembly grease
Product documents
Document | Document type |
---|---|
Product overview |
Ambersil Assembly Grease is used in the same manner as a traditional Copper Anti-Seize on fasteners, or as a running-in compound for bearings. The non-metallic solids content make this product suitable for use in the food industry.• NSF H1 registered (No.138266 & 139900).• Prevents seizure of threaded components enabling easy and quick dismantling.• Operational Temperature range: -30°C to +1100°C.
AMBERSIL
Extra long life bearing grease 400g
ERIKS Item #: AMB-AMBERGREXL-400G
Catalogue item no 1: 2764035 Catalogue item no 2: W21A-14063 In Stock
|
Price (Per piece):
£11.00
|
||
AMBERSIL
FLT White Spray Grease 500ml
ERIKS Item #: AMB-FLTSPRAY-500ML
Catalogue item no 1: 2846420 Catalogue item no 2: W21A-14099 In Stock
|
Price (Per piece):
£9.45
|