ProductPage

INA Thrust cylindrical roller bearing Series: 812

Product documents

Document Document type
Product overview

Inner diameter (mm): 30
Cage material: Plastic
Outer diameter (mm): 52
Height (mm): 16
Clear filter      (1 of the 1 items displayed)
Cylindrical roller thrust bearing 81206-TV INA Cylindrical roller thrust bearing 81206-TV ERIKS Item #: 81206-INA

Catalogue item no 1: 2094600

Catalogue item no 2: W93A-29697

In Stock
Price (Per piece):
£47.47
Inner diameter (mm): 30
Cage material: Plastic
Outer diameter (mm): 52
Height (mm): 16
Clear filter      (1 of the 1 items displayed)