ProductPage

RHP Cylindrical roller bearing caged Single row Series: MRJ

Product documents

Document Document type
Product overview

Inner diameter (mm)
Cage material: Steel
Number of rows: Single row
Outer diameter (mm)
Width (mm): 31.75
Internal clearance: CN (normal)
With sealing: No
Clear filter      (2 of the 2 items displayed)
Cylindrical roller bearing caged Single row MRJ2.1/4J RHP Cylindrical roller bearing caged Single row MRJ2.1/4J ERIKS Item #: MRJ2.1/4-NSK

Catalogue item no 1: 166715

Estimated delivery date 03-04-2028 
Price Price on Demand
Cylindrical roller bearing caged Single row MRJ2.1/2J RHP Cylindrical roller bearing caged Single row MRJ2.1/2J ERIKS Item #: MRJ2.1/2-NSK

Catalogue item no 1: 166710

In Stock
Price (Per piece):
£362.12
Inner diameter (mm)
Cage material: Steel
Number of rows: Single row
Outer diameter (mm)
Width (mm): 31.75
Internal clearance: CN (normal)
With sealing: No
Clear filter      (2 of the 2 items displayed)