ProductPage

SKF Manometer

Product documents

Document Document type
Product URL default Product page SKF    URL
Product overview

SKF pressure gauges are designed to fit SKF hydraulic pumps and oil injectors. The gauges are all liquid filled and/or equipped with a restriction screw in order to absorb any sudden pressure drop thereby preventing damage. Safety glass and blowout discs are standard for all gauges and all have dual scales (MPa/psi)..

  • Covers pressures of 100 to 400 MPa (14 500 to 58 000 psi)
  • Protection against sudden pressure drops
  • Safety glass and blow out discs on all gauges
  • Stainless steel case
  • Dual scales MPa/psi
  • Easy to ready, high visibility yellow gauge faces

Measuring range: from 0 to 300
Cabinet diameter (mm): 110
Size process connection: 1/2" BSPP(G)
Connection location: Below
Cabinet material: Stainless steel
Window material: Safety glass
Clear filter      (1 of the 1 items displayed)
Pressure gauge 1077589 SKF Pressure gauge 1077589 ERIKS Item #: 1077589

Catalogue item no 1: 18549

Catalogue item no 2: W70A-66830

Estimated delivery date 30-04-2024 
Price (Per piece):
£677.93
Measuring range: from 0 to 300
Cabinet diameter (mm): 110
Size process connection: 1/2" BSPP(G)
Connection location: Below
Cabinet material: Stainless steel
Window material: Safety glass
Clear filter      (1 of the 1 items displayed)