SKF Hydraulic puller kit type TMHC 110E
ERIKS Item #
Product documents
Document | Document type |
---|---|
Product URL default | Product page SKF URL |
Powerful combination of a jaw and strong back puller
- TMHC 110E hydraulic puller kit combines a jaw puller and a strong back puller
- A versatile puller kit facilitates safe and easy dismounting in a variety of applications
- Hydraulic spindle facilitates easy and quick dismounting
- High load rating of 100 kN
- The strong back puller includes two different arm lengths for maximum reach of 120 mm
- The jaw puller can be assembled as a three-arm or two-arm puller depending on the space and demands of the application
- The firm grip of the strong back puller behind the bearing’s inner ring reduces the force required to dismount the bearing
- Supplied with extension rods to allow quick adaptation to pulling lengths upto 245 mm